Shop All Abrasive Blaster Accessories
Alc
Blasting Gloves, PR
Mfr # 40023
Zoro # G4292391
product price: $40.69
/pr
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- For Use With All Blasting
- Includes 2 Gloves
- Blasting Accessory Grouping Gloves
- Minimum Temperature Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alc
- MFR # 40023
- Zoro # G4292391
- UPC # 746340033345
- Country of Origin United States
- Category Abrasive Blaster Accessories
Details
Material | Leather |
For Use With | All Blasting |
Includes | 2 Gloves |
Item | Leather Gloves |
Blasting Accessory Grouping | Gloves |
Minimum Temperature | Not Rated |
Description
Leather Gloves, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Belt, 80GMX, 1/2"X18" (78268)
- SHAVIV Deburring Blade Holder, Steel, F Series (153-29005)
- 3M Paper Disc Roll, 80 Grit, 5 in. Dia (7000119234)
- MASTERCUT TOOL 12300 5/16x3/4x1/4x2-1/2 Flame Doublecut (SH-2DC)
- ALC Spark Plug Cleaner (40364)
- ALC Funnel Strainer, Metal, 8 In. Dia. (41907)
- ALC Deluxe Industrial Hood (40556)
- ALC Steel Nozzle Kit (40053)
- ALC Steel Grit, M, 25 lb. (40109)
- ALC Blasting Tray (41910)
- ALC 3xin Lens (40028)
- Alc Abrasive Blaster Accessories