Shop All Abrasive Blaster Accessories
Alc
Blast Hose 1/2in ID x20ft
Mfr # 40119
Zoro # G4317047
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blasting Accessory Grouping Hoses
- For Use With All Blasters
- Size 1/2 in x 20 ft
- Material Rubber
- Hose Outer Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alc
- MFR # 40119
- Zoro # G4317047
- UPC # 746340401199
- Country of Origin United States
- Category Abrasive Blaster Accessories
Dimensions
Size | 1/2 in x 20 ft |
Hose Outer Diameter | 1 in |
Overall Length | 20 ft |
Hose Inner Diameter | 1/2 in |
Details
Blasting Accessory Grouping | Hoses |
For Use With | All Blasters |
Material | Rubber |
Item | Pressure Feed Blasting Hose |
Air Pressure - Maximum | 125 psi |
Description
Pressure Feed Blasting Hose, Hose Inner Diameter 1/2 in, Hose Outer Diameter 1 in, Overall Length 20 ft, Material Rubber, Air Pressure - Maximum 125 psi, Compatible with Grainger Part Number 15E742, 15E743, 15E744, 305T25, 58LZ47, 58LZ48, 58LZ50, Compatible with Manufacturer Model Number 40001, 40004, 40005
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Crimped Radial Wire Brush, 4 in., Fine (76443)
- MIRKA Scuff Pad, 4.5"x9", Micro Fine P2500, PK3 (18-118-449RP)
- FLEX-HONE TOOL BC8M180AO FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 180 Grit, Aluminum Oxide (AO) (BC8M180AO)
- CONTINENTAL ABRASIVES 2-1/2" x 1" x 1/4" Aluminum Oxide 120 Grit Mounted Flap Wheel (FW-212120)
- ALC Pressure Nozzle Kit (40293)
- ALC Media Valve Remote System, w/Diaphragm (40188)
- ALC Ceramic Nozzle Alc, 80 cfm, 80 psi, 1/4" (40071)
- ALC Ceramic Nozzle, Alc, 40cfm, 80 psi, 3/16" (40070)
- ALC Blast Hose 1/2in ID x 25ft (40120)
- ALC Steel Nozzle, Gold, 7 cfm, Siphon, 13/64" (40050)
- MARCO Urethane Service Kit for Maxum and Maxum III Abrasive Metering Valves (1014244)
- Alc Abrasive Blaster Accessories