Shop All Abrasive Blaster Accessories
Alc
Blast Hose 1/2in ID x 50ft
Mfr # 40121
Zoro # G4295681
original price:
$409.17
6% off
new price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blasting Accessory Grouping Hoses
- For Use With All Blasters
- Size 1/2 in x 50 ft
- Material Rubber
- Air Pressure - Maximum 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alc
- MFR # 40121
- Zoro # G4295681
- UPC # 746340401212
- Country of Origin United States
- Category Abrasive Blaster Accessories
Dimensions
Size | 1/2 in x 50 ft |
Hose Outer Diameter | 1 in |
Hose Inner Diameter | 1/2 in |
Overall Length | 50 ft |
Details
Blasting Accessory Grouping | Hoses |
For Use With | All Blasters |
Item | Pressure Feed Blasting Hose |
Material | Rubber |
Air Pressure - Maximum | 125 psi |
Description
Pressure Feed Blasting Hose, Hose Inner Diameter 1/2 in, Hose Outer Diameter 1 in, Overall Length 50 ft, Material Rubber, Air Pressure - Maximum 125 psi, Compatible with Grainger Part Number 15E742, 15E743, 15E744, 305T25, 58LZ47, 58LZ48, 58LZ50, Compatible with Manufacturer Model Number 40001, 40004, 40005
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEZER PRODUCTS 6in PSA Backing Pad, Fully Molded, Aluminum Backing , Autobody & Fine Finishing, 10,000 RPM (6626)
- CENTURY DRILL & TOOL Century Drill 0 Cutting Wheel 4" x 3/8" Aluminum Oxide (8306)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 80 Grit T29 Zirconia High Density Flap Disc (F-4530809H)
- FINISH 1ST Hoop/Loop Disc, 6 In., 220 G, PK50 (8508035)
- ALC Sandblasting Gloves, 33" L x8" dia., PR (40250)
- ALC Air Jet, Gold, 7 cfm, 5/64" (40047)
- ALC Gun Pressure Hose, Siphon, 4 ft. (11595)
- ALC Spark Plug Cleaner (40364)
- ALC Wheel, 10" (40227)
- ALC Window Underlay (10357)
- MARCO 3/4" ID x 50 Ft. Black Heavy-Duty Abrasive Blasting Hose with 10L366HE (10L850123)
- Alc Abrasive Blaster Accessories