Shop All Abrasive Blaster Accessories
Alc
Blast Hose 1/2in ID x 10ft
Mfr # 40117
Zoro # G4295654
original price:
$129.99
22% off
new price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blasting Accessory Grouping Hoses
- For Use With All Blasters
- Size 1/2 in x 10 ft
- Material Rubber
- Hose Outer Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alc
- MFR # 40117
- Zoro # G4295654
- UPC # 746340401175
- Country of Origin United States
- Category Abrasive Blaster Accessories
Dimensions
Size | 1/2 in x 10 ft |
Hose Outer Diameter | 1 in |
Overall Length | 10 ft |
Hose Inner Diameter | 1/2 in |
Details
Blasting Accessory Grouping | Hoses |
For Use With | All Blasters |
Item | Pressure Feed Blasting Hose |
Material | Rubber |
Air Pressure - Maximum | 125 psi |
Description
Pressure Feed Blasting Hose, Hose Inner Diameter 1/2 in, Hose Outer Diameter 1 in, Overall Length 10 ft, Material Rubber, Air Pressure - Maximum 125 psi, Compatible with Grainger Part Number 15E742, 15E743, 15E744, 305T25, 58LZ47, 58LZ48, 58LZ50, Compatible with Manufacturer Model Number 40001, 40004, 40005
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100247538)
- WALTER SURFACE TECHNOLOGIES Flap Disc, T27 6"x7/8" 120gr (15R612)
- VSM Abrasive Belt, 80 Grit, Zirc, 25 x 48", PK2, Coated, 25" W, 48" L, 80 Grit, Medium, Zirconia, ZK713X (87864)
- WALTER SURFACE TECHNOLOGIES Allsteel 1-3/8 in. Mtd Wheel Brush (09C110)
- ALC Sealing Blocks, Rubber, PK3 (40164)
- ALC Siphon Hose, 5/8" x 4 ft. (11597)
- ALC Blast Hose 1/2in ID x 50ft (40121)
- ALC Ceramic Nozzle Alc, 80 cfm, 80 psi, 1/4" (40071)
- ALC Carbide Nozzle, 1/4 In. (40062)
- ALC Spark Plug Cleaner (40364)
- MARCO Blastmaster® 153 Remote Control Valve (10L66EVD)
- Alc Abrasive Blaster Accessories