Shop All Abrasive Blaster Accessories
Alc
Air Jet, Silver, 15 cfm, 1/8"
Mfr # 40048
Zoro # G6085517
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Air Jet,Silver,15 cfm,1/8"
- Compatible Feed Type Siphon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alc
- MFR # 40048
- Zoro # G6085517
- UPC # 746340033680
- Country of Origin United States
- Category Abrasive Blaster Accessories
Details
Item | Air Jet |
Accessory Type | Air Jet,Silver,15 cfm,1/8" |
Compatible Feed Type | Siphon |
Description
Air Jet, Compatible Feed Type Siphon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Disc Backup Pad, 6" dia., 15,000 rpm (63642506138)
- ECONOLINE Clear Hose 9 ft. O.D. 7/8 In I.D. 5/8 In (13403-9)
- PFERD 7" x 1/4 Grinding Wheel, 5/8-11 Thd. - ZIRKON SGP STEEL - Type 27 (61563)
- WEILER 12" Standard Twist Knot Wire Wheel .014" Steel Fill 1-1/4" Arbor Hole (8209)
- ALC Glove Clamps, PR (40240)
- ALC Steel Nozzle Silver, 15 cfm, Siphon, 1/4" (40051)
- ALC Replacement Viewing Lens, 5" x 6", PK25 (40026)
- ALC Filter Bag, 26" dia., 50 Micron, Felt (40267SM)
- ALC Carbide Nozzle, 1/4 In. (40062)
- ALC Blast Hose 1/2in ID x 8ft (41116)
- ECONOLINE Glove, 24in Rubber Seamless Left Hand (412402L)
- Alc Abrasive Blaster Accessories