Shop All Blast Cabinet Accessories
Alc
Abrasive Blast Cabinet, Siphon Feed Type
Mfr # 40413L
Zoro # G3783302
product price: $3,319.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$3,319.99
Free 30-Day Returns
Key Features
- Overall Height 60 in
- Features Ideal for Removing Paint, Rust, Scale and Oxidation On Various Irregular Surfaces, Fully Welded Construction with No Seams or Leak Points Help Keep The Blasting Operation Contained Inside The Cabinet, Allows The Operator to Easily Load A Wide Variety of Items Into The Blast Cabinet, Heavy Duty Angle Iron Legs Provide Strength and A Stable Foot Print, Grate Capacity of 200 lb
- Includes Nozzle, Dust Collector, Foot Pedal, Blasting Gun, LED Light Kit
- Overall Width 60 in
- Work Area Dimensions 24 in x 36 in x 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alc
- MFR # 40413L
- Zoro # G3783302
- UPC # 746340073303
- Country of Origin United States
- Category Blast Cabinet Accessories
Dimensions
Overall Height | 60 in |
Overall Width | 60 in |
Work Area Dimensions | 24 in x 36 in x 24 in |
Work Area Height | 23 in |
Work Area Width | 60 in |
Overall Depth | 24 in |
Overall Dimensions | 60 in x 60 in x 24 in |
Work Area Depth | 24 in |
Top Opening Width | 59 in |
Window Height | 12 in |
Top Opening Height | 13 in |
Window Width | 24 in |
Side Opening Width | 17 in |
Side Opening Height | 11 in |
Description
Abrasive Blast Cabinet, Cabinet Material Steel, Cabinet Design Floor, Feed Type Siphon, Product Type Abrasive Blast Cabinet, Work Area Weight Capacity - Maximum 200 lb, Air Flow - Maximum 15 cfm @ 80 psi, Includes Nozzle, Dust Collector, Foot Pedal, Blasting Gun, LED Light Kit, Work Area Width 60 in, Work Area Depth 24 in, Work Area Height 23 in, Top Opening Width 59 in, Top Opening Height 13 in, Overall Width 60 in, Overall Depth 24 in, Overall Height 60 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 14" x 7/64" x 1" XP metal stud cutting wheel (DW8059)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 Stud King 12" x 3/32" x 1" Aluminum Oxide (24030)
- INDASA USA 2in roloc type disc 36 grit (7302-36)
- VULCAN Brush Whl 1/4In Shnk 3In Crse (321901OR)
- ALC Abrasive Blast Cabinet, Siphon Feed Type (40403L)
- ALC Abrasive Blast Cabinet, Siphon Feed Type (40411L)
- ALC Lens, 5"x6", 100 Pack (40337)
- ALC Underlay for Polymer Cabinet, 12" x 24" (11645)
- ALC Lens for 40391, 33" x 15.50", 1/8" Thick (11647)
- ALC Underlay for 40389,41389, 5 Pack (11697)
- ECONOLINE Nozzle, Pressure Feed (416529)
- Alc Blast Cabinet Accessories