Shop All Blast Cabinet Accessories
Alc
Abrasive Blast Cabinet, Siphon Feed Type
Mfr # 40403L
Zoro # G3783217
product price: $2,478.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$2,478.99
Free 30-Day Returns
Key Features
- Work Area Dimensions 23 in x 36 in x 24 in
- Top Opening 13 in x 35 in
- Work Area Width 36 in
- Application Abrasive Blasting, Surface Preparation
- Work Area Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alc
- MFR # 40403L
- Zoro # G3783217
- UPC # 746340073280
- Country of Origin United States
- Category Blast Cabinet Accessories
Dimensions
Work Area Dimensions | 23 in x 36 in x 24 in |
Work Area Width | 36 in |
Work Area Depth | 24 in |
Overall Dimensions | 36 in x 60 in x 24 in |
Overall Depth | 24 in |
Overall Height | 60 in |
Overall Width | 36 in |
Work Area Height | 23 in |
Side Opening Width | 17 in |
Top Opening Width | 35 in |
Side Opening Height | 11 in |
Window Width | 24 in |
Top Opening Height | 13 in |
Window Height | 12 in |
Description
Abrasive Blast Cabinet, Cabinet Material Steel, Cabinet Design Floor, Feed Type Siphon, Product Type Abrasive Blast Cabinet, Work Area Weight Capacity - Maximum 200 lb, Air Flow - Maximum 15 cfm @ 80 psi, Includes Nozzle, Dust Collector, Foot Pedal, Blasting Gun, LED Light Kit, Work Area Width 36 in, Work Area Depth 24 in, Work Area Height 23 in, Top Opening Width 35 in, Top Opening Height 13 in, Overall Width 36 in, Overall Depth 24 in, Overall Height 60 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO SS-024048-080A6 Spiral Coated Abrasive Sanding Sleeve 6 Pack (SS-024048-080A6)
- MIRKA Mesh Grip, Roll, 4-1/2"x32.8ft., P100 Grit (9A-110-100)
- GATOR GRIT Gator 11 in. L X 9 in. W 180 Grit Aluminum Oxide All Purpose Sandpaper (3261)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 2in, 36G, TS, PK25 (66261138637)
- ALC Underlay for 40389,41389, 5 Pack (11697)
- ALC Abrasive Blast Cabinet, Siphon Feed Type (40411L)
- ALC Rubber Blast Gloves, 24"x6", PR (11640CS)
- ALC Standard Blasting Gloves, 13", PR (40022)
- ALC Lens for 40391, 33" x 15.50", 1/8" Thick (11647)
- ALC Underlay for Polymer Cabinet, 12" x 24" (11645)
- DEWALT 10 Pc Adhesive Window Protector Replacements for Abrasive Blast Cabinet (DXCM103-0214)
- Alc Blast Cabinet Accessories