Shop All Blast Cabinets
Alc
Abrasive Blast Cabinet, Floor, Siphon
Mfr # 40411
Zoro # G7771456
product price: $2,379.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$2,379.99
Free 30-Day Returns
Key Features
- Window 12 in x 24 in
- Work Area Height 23 in
- Work Area Width 48 in
- Top Opening 13 in x 47 in
- Work Area Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alc
- MFR # 40411
- Zoro # G7771456
- UPC # 746340404114
- Country of Origin United States
- Category Blast Cabinets
Dimensions
Work Area Height | 23 in |
Work Area Width | 48 in |
Work Area Depth | 24 in |
Work Area Dimensions | 23 in x 48 in x 24 in |
Overall Height | 60 in |
Overall Width | 48 in |
Overall Dimensions | 48 in x 60 in x 24 in |
Overall Depth | 24 in |
Side Opening Height | 11 in |
Top Opening Width | 47 in |
Window Width | 24 in |
Window Height | 12 in |
Top Opening Height | 13 in |
Side Opening Width | 17 in |
Description
Abrasive Blast Cabinet, Cabinet Material Steel, Cabinet Design Floor, Feed Type Siphon, Product Type Abrasive Blast Cabinet, Work Area Weight Capacity - Maximum 200 lb, Air Flow - Maximum 15 cfm @ 80 psi, Includes Dust Collector, Foot Pedal, Blasting Gun, Light Kit, Nozzle, Work Area Width 48 in, Work Area Depth 24 in, Work Area Height 23 in, Top Opening Width 47 in, Top Opening Height 13 in, Overall Width 48 in, Overall Depth 24 in, Overall Height 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 8in, 36 Grit (30474)
- WALTER SURFACE TECHNOLOGIES Backing Pads, 4" X M10x125 (15D030)
- 3M CUBITRON Cut-Off Wheel, 36 Grit (90050)
- VSM Abrasive Belt, 36 Grit, Ceramic, 1x30", PK10, Coated, 1" W, 30" L, 36 Grit, Very Coarse, Ceramic, Red (307836)
- ALC Cabinet, 3624 with Trigger Gun Dd (40402)
- ALC Abrasive Blast Cabinet, Floor, Siphon (40403)
- ALC Polymer Bench Top Cabinet (40390)
- ALC Abrasive Blast Cabinet, Floor, Siphon (40413)
- ALC Polymer Bench Top Cabinet (40389)
- ALC Polymer Floor Model Cabinet (40391)
- MARCO 6.5 Cu. Ft. M-Series Blast Pot w/ Moisture Separator (1065203PKA)
- Alc Blast Cabinets