Shop All Abrasive Blaster Accessories
Alc
3x5in Screen
Mfr # 40029
Zoro # G4292407
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blasting Accessory Grouping Hoods
- For Use With 40339
- Size 3 x 5 in
- Material Polymer
- Accessory Type 3x5in Screen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alc
- MFR # 40029
- Zoro # G4292407
- UPC # 746340400291
- Country of Origin United States
- Category Abrasive Blaster Accessories
Dimensions
Size | 3 x 5 in |
Overall Width | 3 in |
Overall Height | 5 in |
Overall Length | 5 in |
Details
Blasting Accessory Grouping | Hoods |
For Use With | 40339 |
Material | Polymer |
Item | Deluxe Hood Screen |
Accessory Type | 3x5in Screen |
Description
Deluxe Hood Screen, Includes Not Applicable, Product Type Deluxe Hood Screen, Compatible with Grainger Part Number 15E799, Overall Dia. Not Applicable, Overall Length 5 in, Overall Width 3 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 40339, Material Polymer, Overall Height 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" x 1/8 Grinding Wheel, 5/8-11 Thd. - PSF STEELOX - Type 27 (63418)
- MIRKA Sponge 2-Sided 4.75"X3.75"X.50" P220 (1351-220B)
- NORTON ABRASIVES CutOff Wheel, A60-OBNA2, 6"x.035"x1-1/4" (66252835055)
- DYNABRADE Belt, VeryFine, 1/4"X18" (78017)
- ALC Ceramic Nozzle Alc, 125 cfm, 80 psi 5/16" (40072)
- ALC Rubber Blast Gloves, PR (11640)
- ALC Gun Pressure Hose, Siphon, 4 ft. (11595)
- ALC Wheel, 10" (40227)
- ALC Blast Hose 1/2in ID x 50ft (40121)
- ALC Funnel Strainer, Metal, 8 In. Dia. (41907)
- MARCO Male Low Profile Connector (1015126)
- Alc Abrasive Blaster Accessories