Shop All Drill Chucks
Albrecht
Wrench-Lock Drill Chuck 5/8"Cap., CAT40
Mfr # 77110
Zoro # G2040678
product price: $979.99
/ea
Free Shipping & Returns
$979.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Type Wrench-Lock
- Material Steel
- Bearing Type Ball
- Capacity Max. 0.625"
- Capacity Min. 0.0625"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albrecht
- MFR # 77110
- Zoro # G2040678
- UPC # 662636771107
- Country of Origin Germany
- Category Drill Chucks
Dimensions
Mounting Size | 5/8"-11 |
Overall Length | 4-5/8 in |
Details
Item | Drill Chuck |
Chuck Type | Wrench-Lock |
Material | Steel |
Bearing Type | Ball |
Capacity Max. | 0.625" |
Capacity Min. | 0.0625" |
Mounting Type | Integral |
Nominal Capacity | 5/8 in |
Keying | Wrench Lock |
Material - Machining | High Speed Steel |
Features | Greater Accuracy, Greater Rigidity, Larger Work Envelope |
Min. Drill Capacity | 1/16 in /1.50mm |
Max. Drill Capacity | 5/8 in |
Description
Drill Chuck, Threaded, Mounting Size 5/8 In.-11, Max. Drill Capacity 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=M08X30, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.4081X30)
- IRWIN Lenox Gold 9 in. Bi-Metal Reciprocating Saw Blade 18 TPI 5 pk (210999118GR)
- DRILL AMERICA 12" Flat Second File (DIC03797)
- IRWIN Chalk/Speedreel Cmbo Blu (1932883)
- ALBRECHT Keyless Drill Chuck 1/2" Cap., 2MT Mount Size (73010)
- ALBRECHT Keyless Drill Chuck 1/2" Cap., R8 Mount Size, Steel (73040)
- ALBRECHT Keyless Drill Chuck 1/8" Cap., J0 Mount Size, Steel (70020)
- ALBRECHT Wrench-Lock Drill Chuck 1/2" Cap. (77100)
- ALBRECHT Keyless Drill Chuck 3/8" Cap., J33 Mount Size, Steel (70070)
- ALBRECHT Keyless Drill Chuck 1/8" Cap., J1 Mount Size, Steel (70030)
- MAKITA Keyless Drill Chuck 1/2 (763252-1)
- Albrecht Collets, Chucks & Accessories