Shop All Drill Chucks
Albrecht
Wrench-Lock Drill Chuck 1/2" Cap.
Mfr # 77100
Zoro # G2040687
Free Shipping & Returns
$925.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Type Wrench-Lock
- Material Steel
- Bearing Type Ball
- Capacity Max. 0.500"
- Capacity Min. 0.0312"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Albrecht
- MFR # 77100
- Zoro # G2040687
- UPC # 662636771008
- Country of Origin Germany
- Category Drill Chucks
Dimensions
Mounting Size | 5/8"-11 |
Overall Length | 4-7/16 in |
Details
Item | Drill Chuck |
Chuck Type | Wrench-Lock |
Material | Steel |
Bearing Type | Ball |
Capacity Max. | 0.500" |
Capacity Min. | 0.0312" |
Nominal Capacity | 1/2 in |
Mounting Type | Integral |
Material - Machining | High Speed Steel |
Min. Drill Capacity | 1/32 in /1.00mm |
Keying | Wrench Lock |
Features | Greater Accuracy, Greater Rigidity, Larger Work Envelope |
Max. Drill Capacity | 1/2 in |
Description
Drill Chuck, Threaded, Mounting Size 5/8 In.-11, Max. Drill Capacity 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Hand Chisel, 2 In. x 4-3/4 In. (1768780)
- TEKTON 5/16 Inch Solid Punch (66078)
- YG-1 TOOL CO Straight Spade Drill Holder (P17202)
- VERMONT AMERICAN CT 1/8X5/16 Straight 1F 1/4S (23100)
- ALBRECHT Keyless Drill Chuck 0.625" Cap., 5/8" Mount Size, SS (73050)
- ALBRECHT Keyless Drill Chuck 1/2" Cap., 2MT Mount Size (73010)
- ALBRECHT Keyless Drill Chuck 1/2" Cap., J33 Mount Size, Steel (70090)
- ALBRECHT Keyless Drill Chuck 1/8" Cap., J1 Mount Size, Steel (70030)
- ALBRECHT Keyless Drill Chuck 3/8" Cap., J33 Mount Size, Steel (70070)
- ALBRECHT Keyless Drill Chuck 1/2" Cap., J6 Mount Size, Steel (70110)
- AMPG Jaw Chuck 3" 5C Back, 4Pc (Z9551)
- Albrecht Collets, Chucks & Accessories