Shop All Drill Chucks
Albrecht
Keyless Drill Chuck 5/8" Cap., J6 Mount Size, Steel
Mfr # 70120
Zoro # G2040748
product price: $601.99
/ea
Free Shipping & Returns
$601.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Type Keyless
- Material Steel
- Bearing Type Ball
- Capacity Max. 0.625"
- Capacity Min. 0.125"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albrecht
- MFR # 70120
- Zoro # G2040748
- UPC # 662636701203
- Country of Origin Germany
- Category Drill Chucks
Dimensions
Mounting Size | JT6 |
Overall Length | 4.3100 in |
Details
Item | Drill Chuck |
Chuck Type | Keyless |
Material | Steel |
Bearing Type | Ball |
Capacity Max. | 0.625" |
Capacity Min. | 0.125" |
Nominal Capacity | 5/8 in |
Mounting Type | Jacobs Taper |
Features | Models with Diamond-Coated Jaws Effectively Grip Carbide-Shank Drills, Self-Tightening Design |
Min. Drill Capacity | 1/32 in /1.00mm |
Max. Drill Capacity | 5/8 in |
For Use With | EDM |
Keying | Keyless |
Description
Drill Chuck, Jacobs Taper, Mounting Size JT6, Max. Drill Capacity 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Screwdriver Set, Slim-Tip Insulated Phillips, Cabinet, Square, 4-Piece (33734INS)
- MILWAUKEE TOOL Chainsaw and Blower, 18 V, 600 cfm (2727-20, 2824-20)
- FEIN Twist Drill Bit, High Speed Steel, 7/16" (64298050050)
- KRAFT TOOL Wall Capping Tool w/ProFo, 9" x 6-3/4 (CF520PF)
- ALBRECHT Keyless Drill Chuck 1/16" Cap., J0 Mount Size, Steel (70010)
- ALBRECHT Keyless Drill Chuck 1/2" Cap., 3MT Mount Size (73020)
- ALBRECHT Keyless Drill Chuck 1/2" Cap., 2MT Mount Size (73010)
- ALBRECHT Keyless Drill Chuck 1/2" Cap., R8 Mount Size, Steel (73040)
- ALBRECHT Keyless Drill Chuck 3/8" Cap., J33 Mount Size, Steel (70070)
- ALBRECHT Keyless Drill Chuck 1/4" Cap., J1 Mount Size, Steel (70050)
- TECHNIKS Chuck, 6-11/16in L, 0.394in. dia. (22403)
- Albrecht Collets, Chucks & Accessories