Shop All Drill Chucks
Albrecht
Keyless Drill Chuck 1/8" Cap., J0 Mount Size, Steel
Mfr # 70020
Zoro # G2040827
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chuck Type Keyless
- Material Steel
- Bearing Type Ball
- Capacity Max. 0.125"
- Capacity Min. 0"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albrecht
- MFR # 70020
- Zoro # G2040827
- UPC # 662636700206
- Country of Origin Germany
- Category Drill Chucks
Dimensions
Mounting Size | JT0 |
Overall Length | 1.8800 in |
Details
Item | Drill Chuck |
Chuck Type | Keyless |
Material | Steel |
Bearing Type | Ball |
Capacity Max. | 0.125" |
Capacity Min. | 0" |
Mounting Type | Jacobs Taper |
Nominal Capacity | 1/8 in |
Features | Models with Diamond-Coated Jaws Effectively Grip Carbide-Shank Drills, Self-Tightening Design |
For Use With | EDM |
Min. Drill Capacity | 0 in |
Keying | Keyless |
Max. Drill Capacity | 1/8 in |
Description
Drill Chuck, Jacobs Taper, Mounting Size JT0, Max. Drill Capacity 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4" Drive, SAE 7/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4714CF)
- COILHOSE PNEUMATICS Safety Extension Blow Gun Tip 8" (CO ST208)
- CLEVELAND 118° NAS 907 Type A General Purpose Jobber Length Drill Cleveland 2228 Bright HSS RHS/RHC #52 (C73480)
- KLEIN TOOLS Bi-Metal Hole Saw Kit, 8-Piece (31902)
- ALBRECHT Keyless Drill Chuck 3/8" Cap., J33 Mount Size, Steel (70070)
- ALBRECHT Wrench-Lock Drill Chuck 1/2" Cap. (77100)
- ALBRECHT Keyless Drill Chuck 1/2" Cap., R8 Mount Size, Steel (73040)
- ALBRECHT Keyless Drill Chuck 1/4" Cap., J1 Mount Size, Steel (70050)
- ALBRECHT Keyless Drill Chuck 1/2" Cap., J33 Mount Size, Steel (70090)
- ALBRECHT Keyless Drill Chuck 1/8" Cap., J1 Mount Size, Steel (70030)
- LLAMBRICH USA Keyed Drill Chuck 3/8" Cap., 3/8-24 Mount Size, Steel (CY-10 R-38)
- Albrecht Drill Chucks