Shop All Drill Chucks
Albrecht
Keyless Drill Chuck 1/4" Cap., J1 Mount Size, Steel
Mfr # 70050
Zoro # G2040809
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Type Keyless
- Material Steel
- Bearing Type Ball
- Capacity Max. 0.250"
- Capacity Min. 0"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Albrecht
- MFR # 70050
- Zoro # G2040809
- UPC # 662636700503
- Country of Origin Germany
- Category Drill Chucks
Dimensions
Mounting Size | JT1 |
Overall Length | 2.6900 in |
Details
Item | Drill Chuck |
Chuck Type | Keyless |
Material | Steel |
Bearing Type | Ball |
Capacity Max. | 0.250" |
Capacity Min. | 0" |
Mounting Type | Jacobs Taper |
Nominal Capacity | 1/4 in |
Max. Drill Capacity | 1/4 in |
Keying | Keyless |
For Use With | EDM |
Features | Models with Diamond-Coated Jaws Effectively Grip Carbide-Shank Drills, Self-Tightening Design |
Min. Drill Capacity | 0 in |
Description
Drill Chuck, Jacobs Taper, Mounting Size JT1, Max. Drill Capacity 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL K32 CHUCK KEY 1/4 PILOT (64507)
- DEWALT Diamond Half Moon (DWA4240)
- WILLIAMS Torque Wrench Head, 3/4 Inch, 15 Deg Offset Box End (QYX24A)
- GEARWRENCH 1/2" Drive 6 Point Deep Impact Metric Socket 28mm (84586N)
- ALBRECHT Keyless Drill Chuck 1/2" Cap., 2MT Mount Size (73010)
- ALBRECHT Keyless Drill Chuck 0.625" Cap., 5/8" Mount Size, SS (73050)
- ALBRECHT Wrench-Lock Drill Chuck 1/2" Cap. (77100)
- ALBRECHT Keyless Drill Chuck 1/2" Cap., 3MT Mount Size (73020)
- ALBRECHT Keyless Drill Chuck 1/8" Cap., J0 Mount Size, Steel (70020)
- ALBRECHT Keyless Drill Chuck 1/2" Cap., J6 Mount Size, Steel (70110)
- EUROBOOR Drill chuck quick change 13mm 1/2"x20UNF (IBQ.13)
- Albrecht Drill Chucks