Shop All Drill Chucks
Albrecht
Keyless Drill Chuck 1/2" Cap., J6 Mount Size, Steel
Mfr # 70110
Zoro # G2040757
product price: $543.99
/ea
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Type Keyless
- Material Steel
- Bearing Type Ball
- Capacity Max. 0.500"
- Capacity Min. 0.0312"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albrecht
- MFR # 70110
- Zoro # G2040757
- UPC # 662636701104
- Country of Origin Germany
- Category Drill Chucks
Dimensions
Mounting Size | JT6 |
Overall Length | 4.0600 in |
Details
Item | Drill Chuck |
Chuck Type | Keyless |
Material | Steel |
Bearing Type | Ball |
Capacity Max. | 0.500" |
Capacity Min. | 0.0312" |
Nominal Capacity | 1/2 in |
Mounting Type | Jacobs Taper |
Features | Models with Diamond-Coated Jaws Effectively Grip Carbide-Shank Drills, Self-Tightening Design |
For Use With | EDM |
Max. Drill Capacity | 1/2 in |
Keying | Keyless |
Min. Drill Capacity | 1/32 in /1.00mm |
Description
Drill Chuck, Jacobs Taper, Mounting Size JT6, Max. Drill Capacity 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 2 Piece Metric T-Shape, Hex Key Set (BND13364)
- CHICAGO PNEUMATIC AIR HAMMER ROUND SHANK .401 (CP7150)
- DRILL AMERICA 1-11/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH1687)
- KNIPEX 6 1/4 in Long Nose Plier Multi-Component Grip Handle (31 15 160)
- ALBRECHT Keyless Drill Chuck 1/2" Cap., 2MT Mount Size (73010)
- ALBRECHT Keyless Drill Chuck 1/2" Cap., R8 Mount Size, Steel (73040)
- ALBRECHT Keyless Drill Chuck 1/2" Cap., J33 Mount Size, Steel (70090)
- ALBRECHT Keyless Drill Chuck 1/2" Cap., 3MT Mount Size (73020)
- ALBRECHT Keyless Drill Chuck 3/8" Cap., J33 Mount Size, Steel (70070)
- ALBRECHT Wrench-Lock Drill Chuck 1/2" Cap. (77100)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.512" Cap., 4MT Mount Size, Steel (JK-13 MT-4)
- Albrecht Collets, Chucks & Accessories