Shop All Drill Chucks
Albrecht
Keyless Drill Chuck 1/2" Cap., 4MT Mount Size
Mfr # 73030
Zoro # G2040711
product price: $666.99
/ea
Free Shipping & Returns
$666.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Type Keyless
- Material Steel
- Bearing Type Ball
- Capacity Max. 0.500"
- Capacity Min. 0.0312"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albrecht
- MFR # 73030
- Zoro # G2040711
- UPC # 662636730302
- Country of Origin Germany
- Category Drill Chucks
Dimensions
Mounting Size | MT4 |
Overall Length | 3-15/16 in |
Details
Item | Drill Chuck |
Chuck Type | Keyless |
Material | Steel |
Bearing Type | Ball |
Capacity Max. | 0.500" |
Capacity Min. | 0.0312" |
Mounting Type | Integral |
Nominal Capacity | 1/2 in |
Keying | Keyless |
Features | Greater Accuracy, Greater Rigidity, Larger Work Envelope |
Min. Drill Capacity | 1/32 in /1.00mm |
Max. Drill Capacity | 1/2 in |
Material - Machining | High Speed Steel |
Description
Drill Chuck, Morse Taper, Mounting Size MT4, Max. Drill Capacity 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 12 Piece 72-Tooth 12 Point Open End Ratcheting Metric Wrench Set (85597)
- SUNEX 1/2" Drive Impact Socket, SAE, 38mm L (2690SE6)
- DEWALT Cordless Track Saw Kit w/ BONUS BATTERY (DCS520ST1/DCB606)
- DAYTON 6" Machine Vise with Fixed Base (6Z847)
- ALBRECHT Wrench-Lock Drill Chuck 1/2" Cap. (77100)
- ALBRECHT Keyless Drill Chuck 1/2" Cap., J33 Mount Size, Steel (70090)
- ALBRECHT Keyless Drill Chuck 1/2" Cap., 3MT Mount Size (73020)
- ALBRECHT Keyless Drill Chuck 0.625" Cap., 5/8" Mount Size, SS (73050)
- ALBRECHT Keyless Drill Chuck 1/8" Cap., J0 Mount Size, Steel (70020)
- ALBRECHT Keyless Drill Chuck 1/4" Cap., J1 Mount Size, Steel (70050)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.512" Cap., 6JT Mount Size, Steel (JKT-130 J-6)
- Albrecht Drill Chucks