Shop All Drill Chucks
Albrecht
Keyless Drill Chuck 1/16" Cap., J0 Mount Size, Steel
Mfr # 70010
Zoro # G2040836
product price: $632.99
/ea
Free Shipping & Returns
$632.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Type Keyless
- Material Steel
- Bearing Type Ball
- Capacity Max. 0.0625"
- Capacity Min. 0"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albrecht
- MFR # 70010
- Zoro # G2040836
- UPC # 662636700107
- Country of Origin Germany
- Category Drill Chucks
Dimensions
Mounting Size | JT0 |
Overall Length | 1-1/2 in |
Details
Item | Drill Chuck |
Chuck Type | Keyless |
Material | Steel |
Bearing Type | Ball |
Capacity Max. | 0.0625" |
Capacity Min. | 0" |
Mounting Type | Jacobs Taper |
Nominal Capacity | 1/16 in |
For Use With | EDM |
Min. Drill Capacity | 0 in |
Keying | Keyless |
Max. Drill Capacity | 1/16 in |
Features | Models with Diamond-Coated Jaws Effectively Grip Carbide-Shank Drills, Self-Tightening Design |
Description
Drill Chuck, Jacobs Taper, Mounting Size JT0, Max. Drill Capacity 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Side Handle (49-15-0310)
- WELLER Crescent 12 Point SAE Wrench Set 6.5 and 8.25 in. L 2 pk (CX6DBS2)
- ZORO SELECT Pick-up Tool w/Release, 23 1/2 In (3DYE2)
- MILWAUKEE TOOL 35 ft Tape Measure, 1 5/16 in Blade (48-22-9735)
- ALBRECHT Keyless Drill Chuck 1/2" Cap., 2MT Mount Size (73010)
- ALBRECHT Keyless Drill Chuck 1/8" Cap., J1 Mount Size, Steel (70030)
- ALBRECHT Keyless Drill Chuck 1/8" Cap., J0 Mount Size, Steel (70020)
- ALBRECHT Keyless Drill Chuck 1/2" Cap., J33 Mount Size, Steel (70090)
- ALBRECHT Keyless Drill Chuck 1/4" Cap., J1 Mount Size, Steel (70050)
- ALBRECHT Keyless Drill Chuck 1/2" Cap., R8 Mount Size, Steel (73040)
- INGERSOLL-RAND DRILL AIR REVERSBLE 3/8" KEYLESS CHUCK (IR7802RAKC)
- Albrecht Drill Chucks