Shop All Drill Chucks
Albrecht
Keyless Drill Chuck 0.625" Cap., 5/8" Mount Size, SS
Mfr # 73050
Zoro # G2040696
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Type Keyless
- Material Steel
- Bearing Type Ball
- Capacity Max. 0.625"
- Capacity Min. 0.0312"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Albrecht
- MFR # 73050
- Zoro # G2040696
- UPC # 662636730500
- Country of Origin Germany
- Category Drill Chucks
Dimensions
Mounting Size | 5/8 in SS |
Overall Length | 3-5/8 in |
Details
Item | Drill Chuck |
Chuck Type | Keyless |
Material | Steel |
Bearing Type | Ball |
Capacity Max. | 0.625" |
Capacity Min. | 0.0312" |
Mounting Type | Integral |
Nominal Capacity | 5/8 in |
Max. Drill Capacity | 1/2 in |
Material - Machining | High Speed Steel |
Min. Drill Capacity | 1/32 in /1.00mm |
Keying | Keyless |
Features | Greater Accuracy, Greater Rigidity, Larger Work Envelope |
Description
Drill Chuck, 5/8 in SS, Mounting Size 5/8 in SS, Max. Drill Capacity 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Screw for Indexable Insert, FS2069, Unit of Measure - Metric (FS2069)
- STARRETT Interchangeable Anvil Micrometer, 2 to 6" (224ARLZ)
- DRILL AMERICA 3MT Taper Shank #6 Jacobs Taper Chuck Arbor (DEWA0306)
- PRECISION BRAND Shim Stock, Green, .003", Poly, 5"x20" (44125)
- ALBRECHT Keyless Drill Chuck 1/2" Cap., J33 Mount Size, Steel (70090)
- ALBRECHT Wrench-Lock Drill Chuck 1/2" Cap. (77100)
- ALBRECHT Keyless Drill Chuck 1/2" Cap., J6 Mount Size, Steel (70110)
- ALBRECHT Keyless Drill Chuck 1/4" Cap., J1 Mount Size, Steel (70050)
- ALBRECHT Keyless Drill Chuck 1/8" Cap., J1 Mount Size, Steel (70030)
- ALBRECHT Keyless Drill Chuck 1/2" Cap., 3MT Mount Size (73020)
- MAKITA KEYLESS CHUCK 1/2" (MP763191-5)
- Albrecht Collets, Chucks & Accessories