Shop All Plate Casters
Albion
Caster Wheel, 8"x2", Orange
Mfr # AN0822808MAX
Zoro # G008385564
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 1,500 lb
- Wheel Dia. 8 in
- Wheel Width 2 in
- Core Color Orange
- Non-Marking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Albion
- MFR # AN0822808MAX
- Zoro # G008385564
- Country of Origin Switzerland
- Category Plate Casters
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Hub Length | 2 7/16 in |
For Axle Size | 1/2 in |
Details
Load Rating | 1,500 lb |
Core Color | Orange |
Non-Marking | Yes |
Item | Caster Wheel |
Wheel/Tread Hardness Rating | Soft |
Wheel/Tread Material | Polyurethane |
Features | The CG-MAX Wheel was Designed and Formulated to Outperform, Outlast, and Take Customer Efficiency to the MAX. with Best-In-Class Ergonomics and Durability, This Reactive Polyurethane Wheel Tread is Chemically and Mechanically Molded onto a Lightweight Aluminum Wheel Core |
Wheel/Tread Hardness | 85 Shore A |
Wheel Core Material | Aluminum |
Operating Temperature Range | -40 Degrees to 180 Degrees F |
Wheel/Tread Color | Orange |
Wheel Bearing Type | Precision Ball |
Tread Shape | Standard |
Load Rating Range | 1,000 to 2,999 lb |
Includes Spanner Bushing | Not Included |
Description
Caster Wheel, 1,500 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 8 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Soft, 85 Shore A, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Strap Lashing 2 Pk 1Inx13Ft (FH64055-1)
- US CARGO CONTROL 4" x 30' Winch Strap with D-Ring, 430DR (430DR)
- TANIS Strip Brush, 36 In L, Overall Trim 4 In (MB701436)
- DEWALT 20 ft Fiberglass Extension Ladder, 300 lb Load Capacity (DXL3020-20PT)
- ALBION 5" X 2" Non-Marking Polyurethane Swivel Caster, Face Brake, Loads Up To 1000 lb (16XA05201SFBA)
- ALBION 8" X 2" Non-Marking Rubber Monoprene Swivel Caster, Face Brake, Loads Up To 280 lb (16SZ08227SFBA)
- ALBION 6" X 2" Non-Marking Polypropylene Rigid Caster, No Brake, Loads Up To 750 lb (16PB06201R)
- ALBION 8" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 1250 lb (18AX08228R)
- ALBION 6" X 2" Non-Marking Rubber Soft Flat Swivel Caster, Face Brake, Loads Up To 600 lb (16XS06201SFBA)
- ALBION 8" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 1250 lb (16PI08201R)
- JET 98-0129 2in Swivel Lock Casters 4 Piece Set (98-0129-JET)
- Albion Plate Casters