Shop All Plate Casters
Albion
Caster Wheel, 6"x2", Maroon
Mfr # AX0622808MAX
Zoro # G008385571
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 1,500 lb
- Wheel Dia. 6 in
- Wheel Width 2 in
- Wheel Bearing Type Precision Ball
- Wheel/Tread Hardness 85 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Albion
- MFR # AX0622808MAX
- Zoro # G008385571
- Country of Origin Switzerland
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Hub Length | 2 7/16 in |
For Axle Size | 1/2 in |
Details
Load Rating | 1,500 lb |
Wheel Bearing Type | Precision Ball |
Wheel/Tread Hardness | 85 Shore A |
Wheel/Tread Material | Polyurethane |
Operating Temperature Range | -40 Degrees to 180 Degrees F |
Wheel/Tread Hardness Rating | Soft |
Non-Marking | Yes |
Core Color | Maroon |
Features | The CG-MAX Wheel was Designed and Formulated to Outperform, Outlast, and Take Customer Efficiency to the MAX. with Best-In-Class Ergonomics and Durability, This Reactive Polyurethane Wheel Tread is Chemically and Mechanically Molded onto a Lightweight Aluminum Wheel Core |
Wheel Core Material | Aluminum |
Wheel/Tread Color | Maroon |
Item | Caster Wheel |
Includes Spanner Bushing | Not Included |
Tread Shape | Standard |
Load Rating Range | 1,000 to 2,999 lb |
Description
Caster Wheel, 1,500 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 6 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Soft, 85 Shore A, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pick Replacement Handle, 36 IN (20C886)
- STREN-FLEX Synthetic Web Sling, Type 9, 6 ft L, 8 in W, Nylon, Yellow (LB1-908-6)
- ZORO SELECT Folding Gate, Gray, 8 to 10 ft. Opening W (PECO 1065)
- LITTLE GIANT Nurse Server Cart, 12 ga. Steel, 1200 lb (T810P9PNGLU)
- ALBION 8" X 2" Non-Marking Elastomer Swivel Caster, Face Brake, Loads Up To 1200 (16SE08228SFBA)
- ALBION 6" X 2" Non-Marking Polyurethane Swivel Caster, Face Brake, Loads Up To 1230 lb (16PD06201SFBA)
- ALBION 5" X 2" Non-Marking Phenolic Swivel Caster, No Brake, Loads Up To 1000 lb (16TM05201S)
- ALBION 4" X 2" Non-Marking Polypropylene Swivel Caster, Total Lock Brake, Loads Up To 450 lb (16PB04201ST)
- ALBION 5" X 2" Non-Marking Nylon Glass Filled Hi Temp Swivel Caster, Cam Brake, Loads Up To 1000 lb (05HT05201SCB)
- ALBION 8" X 2" Non-Marking Phenolic Rigid Caster, No Brake, Loads Up To 1250 lb (16TM08201R)
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in, 300 lbC (1UHX5)
- Albion Casters