Shop All Plate Casters
Albion
Caster Wheel, 6"x2", Black
Mfr # SZ0622808
Zoro # G608385544
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Rating 250 lb
- Wheel Dia. 6 in
- Wheel Width 2 in
- Features The SZ Wheel Provides you with All the Benefits of a Pneumatic Tire, without the Hassle of Getting a flat, These Maintenance Free Wheels, Constructed of Solid Monoprene Material, which Rejects Debris and will not Go Flat, Offer the Same Great Features of a pneumatic Wheel
- Wheel/Tread Hardness Rating Firm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # SZ0622808
- Zoro # G608385544
- Country of Origin Switzerland
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Hub Length | 2 7/16 in |
For Axle Size | 1/2 in |
Details
Load Rating | 250 lb |
Features | The SZ Wheel Provides you with All the Benefits of a Pneumatic Tire, without the Hassle of Getting a flat, These Maintenance Free Wheels, Constructed of Solid Monoprene Material, which Rejects Debris and will not Go Flat, Offer the Same Great Features of a pneumatic Wheel |
Wheel/Tread Hardness Rating | Firm |
Wheel/Tread Hardness | 65-75 Shore A |
Non-Marking | Yes |
Wheel Core Type | Solid |
Operating Temperature Range | -40 Degrees to 180 Degrees F |
Item | Caster Wheel |
Wheel/Tread Color | Black |
Wheel Bearing Type | Precision Ball |
Wheel Core Material | Zinc Plated |
Includes Spanner Bushing | Not Included |
Load Rating Range | 0 to 299 lb |
Tread Shape | Standard |
Wheel/Tread Material | Semi-Pneumatic |
Description
Caster Wheel, 250 lb Load Rating, 0 to 299 lb Load Rating Range, 6 in Wheel Dia., 2 in Wheel Width, Semi-Pneumatic Wheel/Tread Material, Firm, 65-75 Shore A, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Zinc Plated Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Indstrl Strip Door, Anti-Static, 8ftHx8ftW (999-00553)
- VESTIL Toe Board, 68-5/8 in. Overall L (TOE-B-72-N)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel with ¾ Inch NPT Pipe Thread Stem Swivel Caster (SCC-PS20S414-PPUB-34NPT-GRY)
- ZORO SELECT High Profile Machine Guard (2WJJ3)
- ALBION Caster Wheel, 6"x2", Orange (AN0622808MAX)
- ALBION 5" X 1-1/4" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 250 lb (P2XA05031R)
- ALBION 4" X 2" Non-Marking Rubber Soft Flat Rigid Caster, No Brake, Loads Up To 350 lb (18XS04229R)
- ALBION 3" X 1-1/4" Non-Marking Rubber Soft Round Swivel Caster, Face Contact Brake, Loads Up To 200 lb (P2XR03028SF)
- ALBION 6" X 2" Non-Marking Polyurethane Swivel Caster, Face Brake, Loads Up To 1250 lb (18AX06228SFBE)
- ALBION 8" X 2" Non-Marking Polyurethane X-Treme Swivel Caster, Face Brake, Loads Up To 1000 lb (05XI08201SFBD)
- SERVICE CASTER 5 Inch Semi Steel Swivel Caster with Roller Bearing and Brake (SCC-30CS520-SSR-TLB)
- Albion Casters