Shop All Plate Casters
Albion
Caster Wheel, 5"x2", Maroon
Mfr # AX0522808MAX
Zoro # G608385568
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 1,500 lb
- Wheel Dia. 5 in
- Wheel Width 2 in
- Wheel/Tread Hardness 85 Shore A
- Hub Length 2 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # AX0522808MAX
- Zoro # G608385568
- Country of Origin Switzerland
- Category Plate Casters
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Hub Length | 2 7/16 in |
For Axle Size | 1/2 in |
Details
Load Rating | 1,500 lb |
Wheel/Tread Hardness | 85 Shore A |
Operating Temperature Range | -40 Degrees to 180 Degrees F |
Item | Caster Wheel |
Non-Marking | Yes |
Wheel Core Material | Aluminum |
Wheel/Tread Hardness Rating | Soft |
Wheel Bearing Type | Precision Ball |
Core Color | Maroon |
Wheel/Tread Color | Maroon |
Features | The CG-MAX Wheel was Designed and Formulated to Outperform, Outlast, and Take Customer Efficiency to the MAX. with Best-In-Class Ergonomics and Durability, This Reactive Polyurethane Wheel Tread is Chemically and Mechanically Molded onto a Lightweight Aluminum Wheel Core |
Wheel/Tread Material | Polyurethane |
Load Rating Range | 1,000 to 2,999 lb |
Tread Shape | Standard |
Includes Spanner Bushing | Not Included |
Description
Caster Wheel, 1,500 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 5 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Soft, 85 Shore A, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Manual Chain Hoist, 6000 lb., Lift 15 ft. (CF030-15)
- BISON LIFTING EQUIPMENT 1 Ton 3 Phase, Electric Chain Hoist W/ Motorized Trolley, 20Ft, 230v/460v (HHBD01SK-01 + WPC01 / 20')
- CAMPBELL CHAIN & FITTINGS #4 Straight Link Machine Chain, Zinc Plated, 100' per Reel (AW0310427)
- MIDWEST FASTENER 3/16" Wire Rope Clips 100PK (52190)
- ALBION 4" X 2" Non-Marking Nylon Glass Filled Hi Temp Swivel Caster, No Brake, Loads Up To 800 lb (16HT04201S)
- ALBION 6" X 2" Non-Marking Phenolic Swivel Caster, No Brake, Loads Up To 1200 lb (16TM06201S)
- ALBION 4" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 700 lb (16XA04201R)
- ALBION 4" X 2" Non-Marking Polyurethane Premium Swivel Caster, No Brake, Loads Up To 600 lb (18EG04229S)
- ALBION 5" X 2" Non-Marking Polyurethane Round Swivel Caster, No Brake, Loads Up To 1000 lb (18PM05228S)
- ALBION 5" X 2" Non-Marking Polypropylene Swivel Caster, Face Brake, Loads Up To 550 lb (16PB05201SFBA)
- SIMPSON STRONG-TIE 2x4 MED L Angle (ML24Z)
- Albion Plate Casters