Shop All Plate Casters
Albion
Caster Wheel, 5"x1-1/2", Silver
Mfr # CA0520112
Zoro # G908385527
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Rating 1,300 lb
- Wheel Dia. 5 in
- Wheel Width 1 1/2 in
- Wheel/Tread Material Iron
- Includes Hardened Metal Spanner Bushing, Retainer Thrust Washers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # CA0520112
- Zoro # G908385527
- Country of Origin Switzerland
- Category Plate Casters
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 1 1/2 in |
Hub Length | 2 3/16 in |
For Axle Size | 3/4 in |
Details
Load Rating | 1,300 lb |
Wheel/Tread Material | Iron |
Includes | Hardened Metal Spanner Bushing, Retainer Thrust Washers |
Wheel/Tread Hardness | Brinell 145 |
Wheel/Tread Color | Silver |
Application | Industrial Equipment |
Wheel Bearing Type | Roller |
Operating Temperature Range | Up to 800 Degrees F |
Item | Caster Wheel |
Includes Spanner Bushing | Included |
Wheel/Tread Hardness Rating | Extra Hard |
Non-Marking | Yes |
Features | Heat Resistant, Impact Resistant |
Wheel Core Material | Cast Iron |
Tread Shape | Standard |
Load Rating Range | 300 to 999 lb |
Description
Caster Wheel, 1,300 lb Load Rating, 300 to 999 lb Load Rating Range, 5 in Wheel Dia., 1 1/2 in Wheel Width, Iron Wheel/Tread Material, Extra Hard, Brinell 145, Roller, Standard Tread Shape, 3/4 in For Axle Size, Included Includes Spanner Bushing, Cast Iron Wheel Core Material, Yes Non-Marking, 2 3/16 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Mini Chain Hoist, 500 lb., Lift 10 ft. (CX003-10)
- NOBLELIFT EXTRA LONG FORKS PALLET JACK - FORK SIZE: 21"x72" – CAPACITY: 4400 LBS (ACL44-2172)
- ZORO SELECT Electric Powered Tugger Ball Mount Hitch (E-TUG-ABMH)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 4 in W, Nylon, Yellow (EE2604NTX6)
- ALBION 5" X 1-1/4" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 250 lb (P2XA05031R)
- ALBION 8" X 2" Non-Marking Polyurethane X-Treme Swivel Caster, Face Brake, Loads Up To 1000 lb (05XI08201SFBD)
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, Face Brake, Loads Up To 800 lb (18AX04228SFBE)
- ALBION 4" X 2" Non-Marking Phenolic Swivel Caster, Total Lock Brake, Loads Up To 800 lb (16TM04201ST)
- ALBION 4" X 2" Non-Marking Rubber Soft Flat Swivel Caster, Total Lock Brake, Loads Up To 350 lb (16XS04201ST)
- ALBION 4" X 2" Non-Marking Polyurethane X-Treme Rigid Caster, No Brake, Loads Up To 1000 lb (16XI04201R)
- ZORO SELECT Rigid Plate Caster, Poly, 5 in., 145 lb. (1UHP5)
- Albion Casters