Shop All Plate Casters
Albion
Caster Wheel, 4"x2", Silver
Mfr # CA0420112
Zoro # G308385547
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 1,000 lb
- Wheel Dia. 4 in
- Wheel Width 2 in
- Operating Temperature Range Up to 800 Degrees F
- Wheel/Tread Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Albion
- MFR # CA0420112
- Zoro # G308385547
- Country of Origin Switzerland
- Category Plate Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Hub Length | 2 3/16 in |
For Axle Size | 3/4 in |
Details
Load Rating | 1,000 lb |
Item | Caster Wheel |
Operating Temperature Range | Up to 800 Degrees F |
Wheel/Tread Color | Silver |
Wheel/Tread Hardness Rating | Extra Hard |
Application | Industrial Equipment |
Wheel/Tread Hardness | Brinell 145 |
Wheel Bearing Type | Roller |
Wheel/Tread Material | Iron |
Non-Marking | Yes |
Features | Heat Resistant, Impact Resistant |
Includes | Hardened Metal Spanner Bushing, Retainer Thrust Washers |
Includes Spanner Bushing | Included |
Wheel Core Material | Cast Iron |
Tread Shape | Standard |
Load Rating Range | 300 to 999 lb |
Description
Caster Wheel, 1,000 lb Load Rating, 300 to 999 lb Load Rating Range, 4 in Wheel Dia., 2 in Wheel Width, Iron Wheel/Tread Material, Extra Hard, Brinell 145, Roller, Standard Tread Shape, 3/4 in For Axle Size, Included Includes Spanner Bushing, Cast Iron Wheel Core Material, Yes Non-Marking, 2 3/16 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Sixteen Step All Directional 24Inw Grip (KDED116242)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 3 in W, Nylon, Yellow (EE2803NFX6)
- ZORO SELECT General Purpose Hand Truck, 800 lb. (8DPT1)
- ZORO SELECT Plate Caster, 5" Wheel Dia., 750 lb., Black (435X93)
- ALBION 6" X 2" Non-Marking Nylon Maxim Swivel Caster, Total Lock Brake, Loads Up To 1200 lb (16NG06201ST)
- ALBION 6" X 2" Non-Marking Nylon Maxim Swivel Caster, No Brake, Loads Up To 1200 lb (16NG06201S)
- ALBION 5" X 1-7/8" Cast Iron Rigid Caster, No Brake, Loads Up To 1250 lb (16CA05201R)
- ALBION 8" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 1250 lb (16PI08201S)
- ALBION 5" X 2" Non-Marking Phenolic Swivel Caster, No Brake, Loads Up To 1000 lb (16TM05201S)
- ALBION 5" X 2" Non-Marking Polyurethane X-Treme Swivel Caster, No Brake, Loads Up To 1000 lb (16XI05201S)
- COLSON 4" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Top Lock Brake, Loads Up To 275 lb (2.04256.55 BRK5)
- Albion Plate Casters