Shop All Plate Casters
Albion
Caster Wheel, 4"x2", Orange
Mfr # AN0422808MAX
Zoro # G808385528
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 1,500 lb
- Wheel Dia. 4 in
- Wheel Width 2 in
- Features The CG-MAX Wheel was Designed and Formulated to Outperform, Outlast, and Take Customer Efficiency to the MAX. with Best-In-Class Ergonomics and Durability, This Reactive Polyurethane Wheel Tread is Chemically and Mechanically Molded onto a Lightweight Aluminum Wheel Core
- Wheel/Tread Hardness 85 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # AN0422808MAX
- Zoro # G808385528
- Country of Origin Switzerland
- Category Plate Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Hub Length | 2 7/16 in |
For Axle Size | 1/2 in |
Details
Load Rating | 1,500 lb |
Features | The CG-MAX Wheel was Designed and Formulated to Outperform, Outlast, and Take Customer Efficiency to the MAX. with Best-In-Class Ergonomics and Durability, This Reactive Polyurethane Wheel Tread is Chemically and Mechanically Molded onto a Lightweight Aluminum Wheel Core |
Wheel/Tread Hardness | 85 Shore A |
Wheel/Tread Material | Polyurethane |
Core Color | Orange |
Operating Temperature Range | -40 Degrees to 180 Degrees F |
Wheel/Tread Color | Orange |
Wheel/Tread Hardness Rating | Soft |
Non-Marking | Yes |
Wheel Core Material | Aluminum |
Item | Caster Wheel |
Wheel Bearing Type | Precision Ball |
Load Rating Range | 300 to 999 lb |
Tread Shape | Standard |
Includes Spanner Bushing | Not Included |
Description
Caster Wheel, 1,500 lb Load Rating, 300 to 999 lb Load Rating Range, 4 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Soft, 85 Shore A, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCOLOC Aluminum Sleeve, Fit 5/32" Cable, PK115 (SL1-5)
- BISHAMON 4500 lb. Capacity Rotating Platform 40-1/2" Dia. (FLOOR TT)
- BISHAMON Scissor Lift Table Foot Control (L3K5K-FC)
- LIFT-ALL Web Sling, Type 3, 18 ft L, 2 in W, Polyester, Silver (EE2802TFX18)
- ALBION Caster Wheel, 6"x2", Orange (AN0622808MAX)
- ALBION 8" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 1250 lb (18AX08228R)
- ALBION 6" X 2" Non-Marking Polyurethane X-Treme Swivel Caster, Face Brake, Loads Up To 1000 lb (16XI06201SFBA)
- ALBION 5" X 2" Non-Marking Nylon Hd Glass Filled Swivel Caster, No Brake, Loads Up To 1200 lb (16DT05201S)
- ALBION 4" X 2" Non-Marking Polyurethane Premium Swivel Caster, Total Lock Brake, Loads Up To 600 lb (16EG04201ST)
- ALBION 6" X 2" Non-Marking Rubber Monoprene Swivel Caster, No Brake, Loads Up To 250 lb (16SZ06228S)
- ZORO SELECT Rigid Plate Caster, Rubber, 2 in., 150 lb. (33H790)
- Albion Casters