Shop All Cart, Truck & Dolly Parts
Albion
Caster Wheel, 4"x1-1/4", Gray
Mfr # XA0403106
Zoro # G808385511
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Temperature Range -40 Degrees to 180 Degrees F
- Wheel Bearing Type Roller
- Tread Shape Standard
- Hub Length 1 1/2 in
- Core Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # XA0403106
- Zoro # G808385511
- Country of Origin Switzerland
- Category Cart, Truck & Dolly Parts
Dimensions
Hub Length | 1 1/2 in |
Wheel Dia. | 4 in |
Wheel Width | 1 1/4 in |
For Axle Size | 3/8 in |
Details
Item | Caster Wheel |
Operating Temperature Range | -40 Degrees to 180 Degrees F |
Wheel Bearing Type | Roller |
Tread Shape | Standard |
Core Color | Gray |
Load Rating | 400 lb |
Wheel/Tread Material | Polyurethane |
Wheel/Tread Color | Gray |
Features | Resist Chemicals, Acids, Caustics and Oils, Floor Protection |
Wheel Core Material | Polymer |
Wheel/Tread Hardness | 63(+/-5) Shore D |
Wheel/Tread Hardness Rating | Hard |
Includes Spanner Bushing | Not Included |
Load Rating Range | 300 to 999 lb |
Non-Marking | No |
Description
Caster Wheel, 400 lb Load Rating, 300 to 999 lb Load Rating Range, 4 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, Hard, 63(+/-5) Shore D, Roller, Standard Tread Shape, 3/8 in For Axle Size, Not Included Includes Spanner Bushing, Polymer Wheel Core Material, No Non-Marking, 1 1/2 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 3/8X2 LAP LINK, ZP, 8034435 (8034435)
- ADB HOIST RINGS Hoist Ring, 3/4-10in, 100 ft.-lb, 1 lb. (23103)
- SERVICE CASTER 8 Inch Heavy Duty Top Plate Polyolefin Swivel Caster with Ball Bearing SCC (SCC-35S820-POB)
- STREN-FLEX Synthetic Web Sling, Type 9, 4 ft L, 10 in W, Nylon, Yellow (LB1-910-4)
- WESCO Strap/Handle Assembly (150303)
- ROYAL BASKET TRUCKS Replacement Spring, 7 In., White (G7B-WWX-SGN)
- ZORO SELECT Star Washer (D126)
- ZORO SELECT Replacement Tire, 16 x 4 In. (1NWY1)
- VESTIL DOLLY NYLON LOOP PULL STRAP 87 IN LENGTH (STRAP-8)
- DAYTON Mainwheel Kit-Nylon (97-45)
- VESTIL Hardware Kit (07-154-003)
- Albion Cart, Truck & Dolly Parts