Shop All Plate Casters
Albion
Caster, Kingpin, 440 lb, 10 in Dia.
Mfr # 16SV10628R
Zoro # G701113860
product price: $73.35
/ea
$73.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Load Rating 440 lb
- Number of Wheels 1
- Wheel Dia. 10 in
- Wheel Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 16SV10628R
- Zoro # G701113860
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 10 in |
Wheel Width | 3 1/2 in |
Mounting Bolt Dia. | 3/8 in |
Tire Rim Dia. | 2 7/16 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Height | 7 1/4 in |
Description
Caster, Load Rating Range 300 to 999 lb, Load Rating 440 lb, Tread Centipede, Wheel Dia. 10 in, Wheel Width 3 1/2 in, Inside Bolt Hole Spacing 14 5/8 in x 3 in, Outside Bolt Hole Spacing 3 in x 3 5/8 in, Caster Brake Type No Brake Included, Caster Product Group Rigid Caster, Caster Sub-Type Rigid, Operating Temperature Range -40 Degrees to 180 Degrees F, Non-Marking No, Wheel/Tread Material Rubber, Tire Rim Dia. 2 7/16 in, Frame Finish Zinc Plated, Tread Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE ElectroTrack Plastic Splice Cover (SET-90071)
- ZORO SELECT Rope, Nylon, 1/4in Dia, 100 ft. (49S-WA)
- CM CM Series 653 Ratchet Lever Hoist, 3/4T Capacity, 10' Lift (5311A)
- ZORO SELECT Caster Pad, Quick Release (4DU19)
- ALBION 8" X 2" Non-Marking Rubber Monoprene Swivel Caster, No Brake, Loads Up To 280 lb (16SZ08228S)
- ALBION 8" X 2" Non-Marking Nylon Glass Filled Hi Temp Rigid Caster, No Brake, Loads Up To 1250 lb (16HT08201R)
- ALBION 4" X 1-7/8" Cast Iron Swivel Caster, Total Lock Brake, Loads Up To 1000 lb (16CA04201ST)
- ALBION 4" X 2" Non-Marking Polyurethane X-Treme Swivel Caster, Face Brake, Loads Up To 1000 lb (16XI04201SFBA)
- ALBION 8" X 2" Non-Marking Polyurethane Swivel Caster, Face Brake, Loads Up To 1000 lb (05XA08201SFBD)
- ALBION 6" X 2" Non-Marking Polyurethane Swivel Caster, Face Brake, Loads Up To 1250 lb (18AX06228SFBE)
- HAMILTON Dual Wheel Cush-N-Aire Swivel Caster, 10" Pneumatic Air-Filled Tire, 3/4" Straight Roller Bearing (S-7210-PR)
- Albion Plate Casters