Shop All Plate Casters
Albion
90 Series Floor Lock
Mfr # 16MD06201SFBA
Zoro # G700712859
original price:
$96.79
27% off
new price: $70.59
/ea
$70.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 550 lb
- Number of Wheels 1
- Wheel Dia. 6 in
- Wheel Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 16MD06201SFBA
- Zoro # G700712859
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
For Axle Dia. | 1/2 in |
Overall Wheel Width | 2 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Mounting Height | 7-1/4 in |
Mounting Bolt Dia. | 3/8 in |
Hub Length | 2 3/16 in |
Description
Swivel, Caster, Load Rating 550 lb, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Face Brake, Tread Shape Flat Tread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 8-Step (KDEC108246-Y)
- DAYTON Perpendicular Wheel Swivel Caster (21-36)
- ZORO SELECT Chain, Dbl, Galv, Sz #3, 90 Lb Load, 100 Ft (2ZDJ2)
- ZORO SELECT Material Handling Cart, Yellow (N1017261-YELLOW)
- ALBION 5" X 2" Non-Marking Polyurethane X-Treme Swivel Caster, No Brake, Loads Up To 1000 lb (16XI05201S)
- ALBION 6" X 2" Non-Marking Polyurethane Swivel Caster, Face Brake, Loads Up To 1230 lb (16PD06201SFBA)
- ALBION Caster Wheel, 6"x2", Maroon (AX0622808MAX)
- ALBION 5" X 1-7/8" Cast Iron Swivel Caster, Face Brake, Loads Up To 1250 lb (16CA05201SFBA)
- ALBION 5" X 1-1/4" Non-Marking Rubber Soft Round Rigid Caster, No Brake, Loads Up To 250 lb (P2XR05028R)
- ALBION 6" X 2" Non-Marking Polyurethane Premium Swivel Caster, Total Lock Brake, Loads Up To 1100 lb (16EG06201ST)
- SERVICE CASTER 8 Inch Thermoplastic Rubber Caster Set with Ball Bearings 4 Brake 2 Swivel Lock (SCC-30CS820-TPRBD-TLB-BSL-2-TLB-2)
- Albion Plate Casters