Shop All Plate Casters
Albion
8" X 3" Non-Marking Nylon Tronix Rigid Caster, No Brake, Loads Up To 4100 lb
Mfr # 310NX08528R
Zoro # G7282573
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Load Rating 4100 lb
- Number of Wheels 1
- Wheel Dia. 8 in
- Wheel Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 310NX08528R
- Zoro # G7282573
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 3 in |
Mounting Plate Size | 4-1/2 in X 6-1/4 in |
Hub Length | 3 1/2 in |
Mounting Bolt Dia. | 1/2 in |
Mounting Height | 10-1/8 in |
Description
Rigid, Kingpinless Plate Caster, Load Rating 4100 lb, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polymer, Wheel Core Material Polymer, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL KING Rack Protector Left, 7-3/4W x 46L x 5In H (GDLL11046YW)
- HARRINGTON LB Lever Hoist - 3 ton, 20 foot lift (LB030-20)
- PORTA-KING Swing Gate, 6 Ft Opening, H 42 In (PK-SWGATE-6)
- ZORO SELECT Triple Elbow Guard (2WJH9)
- ALBION 8" X 2" Non-Marking Phenolic Swivel Caster, Face Brake, Loads Up To 1250 lb (16TM08201SFBA)
- ALBION 8" X 2" Non-Marking Polypropylene Swivel Caster, Face Brake, Loads Up To 850 lb (16PB08201SFBA)
- ALBION 6" X 1-7/8" Cast Iron Swivel Caster, No Brake, Loads Up To 1250 lb (16CA06201S)
- ALBION 6" X 2" Non-Marking Polyurethane Premium Swivel Caster, Total Lock Brake, Loads Up To 1100 lb (16EG06201ST)
- ALBION 5" X 1-7/8" Cast Iron Rigid Caster, No Brake, Loads Up To 1250 lb (16CA05201R)
- ALBION 6" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 1250 lb (18AX06228S)
- ALBION Caster Wheel, 5"x2", Orange (AN0522808MAX)
- Albion Casters