Shop All Plate Casters
Albion
8" X 2" Rubber Pneumatic Swivel Caster, No Brake, Loads Up To 210 lb
Mfr # 16SF08227S
Zoro # G700719728
product price: $85.89
/ea
Free Shipping & Returns
$85.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 210 lb
- Number of Wheels 1
- Wheel Dia. 8 in
- Wheel Width 2 in
- Caster Stem Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 16SF08227S
- Zoro # G700719728
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Mounting Bolt Dia. | 3/8 in |
Tire Rim Dia. | 2 7/16 in |
Mounting Height | 9-1/2 in |
Description
Caster, Load Rating Range 0 to 299 lb, Load Rating 210 lb, Tread Centipede, Wheel Dia. 8 in, Wheel Width 2 in, Inside Bolt Hole Spacing 3 5/8 in x 3 in, Outside Bolt Hole Spacing 3 in x 3 5/8 in, Caster Brake Type No Brake Included, Caster Product Group Swivel Caster, Caster Sub-Type Swivel, Operating Temperature Range Not Rated, Non-Marking No, Wheel/Tread Material Rubber, Tire Rim Dia. 2 7/16 in, Frame Finish Zinc Plated, Tread Color Black, Swivel Raceway Type Double Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Mini Chain Hoist, 500 lb., Lift 10 ft. (CX003-10)
- DAYTON Safety Latch Kit (GGS_56926)
- COMPONENT HARDWARE Med Duty 2-3/8" x 3-5/8" Plate Caster 5 (CMP1-5BBN)
- LITTLE GIANT Hand Truck, 800 lb., Continuous (TF20010)
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 800 lb (18AX04228S)
- ALBION 4" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 700 lb (16PD04201R)
- ALBION 5" X 1-1/4" Non-Marking Rubber Soft Round Swivel Caster, No Brake, Loads Up To 250 lb (P2XR05028S)
- ALBION 4" X 1-7/8" Cast Iron Swivel Caster, Total Lock Brake, Loads Up To 1000 lb (16CA04201ST)
- ALBION 6" X 3" Non-Marking Nylon Tronix Rigid Caster, No Brake, Loads Up To 4100 lb (310NX06528R)
- ALBION 5" X 1-7/8" Cast Iron Rigid Caster, No Brake, Loads Up To 1250 lb (16CA05201R)
- SERVICE CASTER Bassick Casters 9TM6X2-R Caster Replacement (BAS-SCC-30R620-PHR)
- Albion Plate Casters