Shop All Plate Casters
Albion
8" X 2" Non-Marking Rubber Soft Round Swivel Caster, Face Brake, Loads Up To 600 lb
Mfr # 16XR08201SFBA
Zoro # G8661981
product price: $86.25
/ea
Free Shipping & Returns
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 600 lb
- Number of Wheels 1
- Wheel Dia. 8 in
- Wheel Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 16XR08201SFBA
- Zoro # G8661981
- UPC # N
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Swivel Radius | 5 3/4 in |
Mounting Bolt Dia. | 3/8 in |
Mounting Height | 9-1/2 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Overall Wheel Width | 2 in |
For Axle Dia. | 1/2 in |
Hub Length | 2 3/16 in |
Description
Swivel, Caster, Load Rating 600 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Face Brake, Tread Shape Donut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Reinforced Hand Truck, Loop, Flat-Free (T-240-10FF)
- GENIE Winch with Decal, SL/ST, 1 Speed (32945GT)
- ZORO SELECT Standard Plate Caster, Swivel, 175 lb. (LDA-PATH 50G-FI)
- HAMILTON Plte Caster, Rgd, Phenolic, 4 in., 800 lb. (R-WH-4P)
- ALBION 8" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 1250 lb (16PI08201S)
- ALBION 5" X 2" Non-Marking Polyurethane Round Rigid Caster, No Brake, Loads Up To 1000 lb (18PM05228R)
- ALBION 5" X 2" Non-Marking Rubber Soft Flat Swivel Caster, No Brake, Loads Up To 375 lb (18XS05229S)
- ALBION 8" X 2" Non-Marking Rubber Monoprene Swivel Caster, No Brake, Loads Up To 280 lb (16SZ08228S)
- ALBION 6" X 2" Non-Marking Polyurethane Round Swivel Caster, No Brake, Loads Up To 1250 lb (16PM06228S)
- ALBION 4" X 2" Non-Marking Polyurethane Premium Rigid Caster, No Brake, Loads Up To 600 lb (16EG04201R)
- ZORO SELECT Kingpinless Plate Caster, Swivel, Poly, 8 in, 2420 lb, A (TSH200PT15T24)
- Albion Casters