Shop All Plate Casters
Albion
8" X 2" Non-Marking Rubber Soft Round Rigid Caster, No Brake, Loads Up To 600 lb
Mfr # 16XR08201R
Zoro # G8661482
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Product Group Rigid Caster
- Caster Sub-Type Rigid
- Load Rating 600 lb
- Number of Wheels 1
- Wheel/Tread Material Rubber Soft (Donut)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Albion
- MFR # 16XR08201R
- Zoro # G8661482
- UPC # N
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Mounting Height | 9-1/2 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Mounting Bolt Dia. | 3/8 in |
Swivel Radius | 0 in |
Overall Wheel Width | 2 in |
For Axle Dia. | 1/2 in |
Hub Length | 2 3/16 in |
Description
Rigid, Caster, Load Rating 600 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Donut
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEWAG Eye Grab Hook, 9/32", 4300 lb., Grade 100 (P70/80)
- MILWAUKEE HAND TRUCKS Hand Truck 600 Lbs (37109)
- COTTERMAN 10 ft 3 in Fixed Ladder, Steel, 11 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F11S C1)
- CAMPBELL CHAIN & FITTINGS 5/16" Anchor Shackle, Screw Pin, Zinc Plated (T9600535)
- ALBION 5" X 1-7/8" Cast Iron Swivel Caster, Total Lock Brake, Loads Up To 1250 lb (16CA05201ST)
- ALBION 5" X 1-7/8" Cast Iron Rigid Caster, No Brake, Loads Up To 1250 lb (16CA05201R)
- ALBION 4" X 2" Non-Marking Polyurethane Premium Rigid Caster, No Brake, Loads Up To 600 lb (18EG04229R)
- ALBION 4" X 2" Non-Marking Phenolic Swivel Caster, No Brake, Loads Up To 800 lb (16TM04201S)
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, Face Brake, Loads Up To 700 lb (16XA04201SFBA)
- ALBION 4" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 700 lb (16PI04201R)
- RWM Rigid Plate Caster, Phenolic, 6 in, 3000 lb (76-DUR-0630-R)
- Albion Plate Casters