Shop All Plate Casters
Albion
8" X 2" Non-Marking Rubber Soft Flat Swivel Caster, Face Brake, Loads Up To 675 lb
Mfr # 16XS08201SFBA
Zoro # G8661823
product price: $73.29
/ea
$73.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 675 lb
- Number of Wheels 1
- Wheel Dia. 8 in
- Wheel Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 16XS08201SFBA
- Zoro # G8661823
- UPC # N
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Swivel Radius | 5 3/4 in |
Mounting Bolt Dia. | 3/8 in |
Mounting Height | 9-1/2 in |
For Axle Dia. | 1/2 in |
Overall Wheel Width | 2 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Hub Length | 2 3/16 in |
Description
Swivel, Caster, Load Rating 675 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Crown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKWOOD MANUFACTURING Single Grip Handle Hand Truck, 18" Nose Plate, 8" Wheels (4000BR)
- THE PERFECT BUNGEE 36” Heavy Duty Adjustable Poly Strap with Nylon Hooks, Black, 4-Count (AS36BK4PK)
- LUXOR Stackable Storage Bins, (8 S) (MBS-SR-8S)
- MAASDAM Snap Block, 5/16" Hook (8049)
- ALBION 6" X 2" Non-Marking Polyurethane Premium Rigid Caster, No Brake, Loads Up To 1100 lb (16EG06201R)
- ALBION 5" X 2" Cast Iron Rigid Caster, No Brake, Loads Up To 1300 lb (62CA05201R)
- ALBION 6" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 1230 lb (16PD06201R)
- ALBION 4" X 1-7/8" Cast Iron Swivel Caster, Face Brake, Loads Up To 1000 lb (16CA04201SFBA)
- ALBION 5" X 2" Non-Marking Polyurethane Round Rigid Caster, No Brake, Loads Up To 1000 lb (18PM05228R)
- ALBION 5" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 1000 lb (16PI05201S)
- ZORO SELECT Swivel Plate Caster, Rubber, 2 in., 75 lb. (31707)
- Albion Plate Casters