Shop All Plate Casters
Albion
8" X 2" Non-Marking Rubber Soft Flat Rigid Caster, No Brake, Loads Up To 675 lb
Mfr # 18XS08229R
Zoro # G8092859
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Product Group Rigid Caster
- Load Rating 675 lb
- Wheel Dia. 8 in
- Wheel Width 2 in
- Wheel/Tread Material Rubber Soft (Flat)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 18XS08229R
- Zoro # G8092859
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Mounting Height | 9-1/2 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Mounting Bolt Dia. | 3/8 in |
Swivel Radius | None- Rigid Caster |
For Axle Dia. | 1/2 in |
Description
Rigid, Plate Caster, Load Rating 675 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Friction-Ring Stem Caster Kit, PK5 (416P19)
- RUBBERMAID COMMERCIAL Tilt Truck, Rectangular, 1000 lb., Black (RCP 1013 BLA)
- RONSTAN Wire Rope Clip and Thimble Kit, 1/8 In (ID003404-03)
- ZORO SELECT Caster Brake Kit, Tread Lock, 8 in, Steel (P-WB25 080X200)
- ALBION 4" X 1-7/8" Cast Iron Swivel Caster, Face Brake, Loads Up To 1000 lb (16CA04201SFBA)
- ALBION 5" X 1-1/4" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 250 lb (P2XA05031S)
- ALBION 6" X 2" Non-Marking Nylon Maxim Rigid Caster, No Brake, Loads Up To 1200 lb (16NG06201R)
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 800 lb (18AX04228S)
- ALBION 6" X 2" Non-Marking Phenolic Swivel Caster, Face Brake, Loads Up To 1200 lb (16TM06201SFBA)
- ALBION 4" X 1-7/8" Cast Iron Swivel Caster, Total Lock Brake, Loads Up To 1000 lb (16CA04201ST)
- SERVICE CASTER 10 Inch Black Pneumatic Wheel Caster Swivel with Swivel Locks and 2 Rigid, 2PK (SCC-100S3504-PNB-BSL-2-R-2)
- Albion Plate Casters