Shop All Plate Casters
Albion
8" X 2" Non-Marking Rubber Mold On Swivel Caster, Face Brake, Loads Up To 600 lb
Mfr # 16MD08201SFBA
Zoro # G700712842
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 600 lb
- Number of Wheels 1
- Wheel Dia. 8 in
- Wheel Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 16MD08201SFBA
- Zoro # G700712842
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 in |
For Axle Dia. | 1/2 in |
Overall Wheel Width | 2 in |
Mounting Height | 9-1/2 in |
Mounting Bolt Dia. | 3/8 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Hub Length | 2 3/16 in |
Description
Swivel, Caster, Load Rating 600 lb, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Face Brake, Tread Shape Flat Tread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAKE HANDLING TOOLS Equipment Roller Skate Kit, 44,000 lb. Cap, 2 Swivel, 2 Fixed (PAKSK01)
- KIPP Clevis Mating Piece, Right-Hand Thread, B=16, G=24, D1=16, M16, Steel Galvanized, Comp:Steel (K1460.1624)
- XTEND + CLIMB Aluminum Telescoping Extension Ladder, 250 lb Load Capacity (785P+)
- MAGLINER Hex Lock Nut 3/8 In-16 (80603)
- ALBION 8" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 1250 lb (18AX08228R)
- ALBION 16 Series Floor Lock (90TM06501S)
- ALBION 4" X 2" Non-Marking Elastomer Swivel Caster, Total Lock Brake, Loads Up To 1000 (16SE04228ST)
- ALBION 8" X 2" Non-Marking Phenolic Swivel Caster, No Brake, Loads Up To 1250 lb (16TM08201S)
- ALBION 4" X 2" Non-Marking Phenolic Swivel Caster, Face Brake, Loads Up To 800 lb (16TM04201SFBA)
- ALBION 5" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 1000 lb (16PI05201S)
- SERVICE CASTER 5 Inch Glass Filled Nylon Swivel Caster Set with Roller Bearing and Swivel Lock (SCC-30CS520-GFNR-BSL-4)
- Albion Casters