Shop All Plate Casters
Albion
8" X 2" Non-Marking Polyurethane X-Treme Swivel Caster, Total Lock Brake, Loads Up To 1000 lb
Mfr # 16XI08201ST
Zoro # G300712785
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 1000 lb
- Number of Wheels 1
- Wheel Dia. 8 in
- Wheel Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 16XI08201ST
- Zoro # G300712785
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Overall Wheel Width | 2 in |
Swivel Radius | 8 63/100 in |
Mounting Height | 9-1/2 in |
Mounting Bolt Dia. | 3/8 in |
For Axle Dia. | 1/2 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Hub Length | 2 3/16 in |
Description
Swivel, Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Crown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTAGE SALES & SUPPLY Advantage Grade 30 Proof Coil Chain ZPPC312B10 - 5/16" Dia. - 1900 Lb. Cap. - 10' Box - Bright Zinc (ZPPC312B10)
- TIE 4 SAFE 2" x 60" Axle Straps w/ Sleeve & D Rings WLL: 3, 333 lbs. , PK2 (RT41A-60M18-Y-C-2)
- POST GUARD Post Sleeve, 7" Dia, 52" H, Red/White (CL1386BC)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 20BF, Type: Medium Duty (DG20)
- ALBION 4" X 2" Non-Marking Polypropylene Rigid Caster, No Brake, Loads Up To 450 lb (16PB04201R)
- ALBION 6" X 2" Non-Marking Nylon Maxim Swivel Caster, No Brake, Loads Up To 1200 lb (16NG06201S)
- ALBION 5" X 2" Non-Marking Nylon Glass Filled Hi Temp Swivel Caster, Cam Brake, Loads Up To 1000 lb (05HT05201SCB)
- ALBION 8" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 1250 lb (16PD08201S)
- ALBION 6" X 2" Non-Marking Polypropylene Rigid Caster, No Brake, Loads Up To 750 lb (16PB06201R)
- ALBION 4" X 2" Non-Marking Nylon Glass Filled Hi Temp Swivel Caster, No Brake, Loads Up To 800 lb (16HT04201S)
- ZORO SELECT Swivl Plat Caster, Poly, 6 in., 1200 lb., Rd (1NVN2)
- Albion Casters