Shop All Plate Casters
Albion
8" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 1250 lb
Mfr # 16PD08201S
Zoro # G8661421
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 1250 lb
- Number of Wheels 1
- Wheel Dia. 8 in
- Wheel Width 2 in
- Swivel Radius 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 16PD08201S
- Zoro # G8661421
- UPC # N
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Swivel Radius | 5 3/4 in |
Mounting Bolt Dia. | 3/8 in |
For Axle Dia. | 1/2 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Mounting Height | 9-1/2 in |
Overall Wheel Width | 2 in |
Hub Length | 2 3/16 in |
Description
Swivel, Caster, Load Rating 1250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Crown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Plate Caster, Swivel, Forged Steel, 6 in, 12,000 lb, D (S-MD-63FST)
- HAMILTON Plastex Wheel 6X2 3/4Rb (W-620-P-3/4)
- COTTERMAN 60 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (1003R2630A1E20B3C1P6)
- ZORO SELECT Walk Ramp, 800 lb., 5 ft. L x 30 in. H (WCR530)
- ALBION 5" X 2" Non-Marking Phenolic Rigid Caster, No Brake, Loads Up To 1000 lb (16TM05201R)
- ALBION 4" X 2" Non-Marking Rubber Soft Flat Rigid Caster, No Brake, Loads Up To 350 lb (18XS04229R)
- ALBION 4" X 2" Non-Marking Polyurethane Premium Swivel Caster, No Brake, Loads Up To 600 lb (18EG04229S)
- ALBION 4" X 2" Non-Marking Polyurethane X-Treme Rigid Caster, No Brake, Loads Up To 1000 lb (16XI04201R)
- ALBION 8" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 1250 lb (18AX08228R)
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 800 lb (18AX04228S)
- SERVICE CASTER Assure Parts 190738A Replacement Caster (ASS-SCC-20S514-PPUB-BLUE-TP2)
- Albion Casters