Shop All Plate Casters
Albion
8" X 2" Non-Marking Polyurethane Swivel Caster, Face Brake, Loads Up To 1250 lb
Mfr # 16PD08201SFBA
Zoro # G8661674
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 1250 lb
- Number of Wheels 1
- Wheel Dia. 8 in
- Wheel Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 16PD08201SFBA
- Zoro # G8661674
- UPC # N
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Swivel Radius | 5 3/4 in |
Mounting Bolt Dia. | 3/8 in |
Overall Wheel Width | 2 in |
Mounting Height | 9-1/2 in |
Mounting Plate Size | 4 in X 4-1/2 in |
For Axle Dia. | 1/2 in |
Hub Length | 2 3/16 in |
Description
Swivel, Caster, Load Rating 1250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Face Brake, Tread Shape Crown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Cart, 2 Shelf, L41 x W24 x H39 In. (3TPD1)
- BULLDOG WINCH 1 gallon Air Tank (42002)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 1" x 8' - 1-ply (EE1-901-08-T3)
- ZORO SELECT Rope, Polypropylene, 3/8in Dia, 500 ft. (610120-00500-111)
- ALBION 4" X 2" Non-Marking Polypropylene Swivel Caster, Total Lock Brake, Loads Up To 450 lb (16PB04201ST)
- ALBION 5" X 2" Non-Marking Phenolic Rigid Caster, No Brake, Loads Up To 1000 lb (16TM05201R)
- ALBION 5" X 2" Non-Marking Polyurethane Premium Rigid Caster, No Brake, Loads Up To 900 lb (16EG05201R)
- ALBION 16 Series Floor Lock (90TM06501S)
- ALBION 8" X 2" Cast Iron Swivel Caster, No Brake, Loads Up To 1250 lb (16CA08201S)
- ALBION 5" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 1000 lb (16PI05201R)
- COMPONENT HARDWARE Caster Kit, Med Duty 1" Female Collar Ca (CSTPK-5PFC)
- Albion Plate Casters