Shop All Plate Casters
Albion
8" X 2" Non-Marking Polyurethane Premium Swivel Caster, Face Brake, Loads Up To 1200 lb
Mfr # 18EG08229SFBE
Zoro # G8092700
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Sub-Type Kingpinless Swivel
- Load Rating 1200 lb
- Number of Wheels 1
- Wheel Dia. 8 in
- Wheel Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 18EG08229SFBE
- Zoro # G8092700
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Mounting Bolt Dia. | 3/8 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Mounting Height | 9-1/2 in |
Description
Swivel, Maintenance-Free Plate Caster, Load Rating 1200 lb, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 0, Caster Brake Type Face Contact Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLELIFT EXTRA LONG FORKS PALLET JACK - FORK SIZE: 21"x60" – CAPACITY: 4400 LBS (ACL44-2160)
- SUPERWINCH Pulley Block (2229A)
- PENTALIFT Holdown Springs, Catch Spring For Holdow (302-0674)
- US CARGO CONTROL 4" x 27' Blue Winch Strap with Flat Hook (427FH-B)
- ALBION 6" X 1-7/8" Cast Iron Rigid Caster, No Brake, Loads Up To 1250 lb (16CA06201R)
- ALBION 4" X 2" Non-Marking Rubber Soft Flat Swivel Caster, Total Lock Brake, Loads Up To 350 lb (16XS04201ST)
- ALBION 8" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 1250 lb (16XA08201R)
- ALBION 4" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 700 lb (16XA04201R)
- ALBION 8" X 2" Non-Marking Polyurethane Swivel Caster, Face Brake, Loads Up To 1000 lb (05XA08201SFBD)
- ALBION 8" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 1250 lb (18AX08228R)
- SERVICE CASTER 2 Inch Thermoplastic Rubber Wheel Top Plate Swivel Caster (SCC-05S210-TPRS)
- Albion Plate Casters