Shop All Plate Casters
Albion
8" X 2" Non-Marking Polyurethane Premium Swivel Caster, Face Brake, Loads Up To 1200 lb
Mfr # 16EG08201SFBA
Zoro # G8661351
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 1200 lb
- Number of Wheels 1
- Wheel Dia. 8 in
- Wheel Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 16EG08201SFBA
- Zoro # G8661351
- UPC # N
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Swivel Radius | 5 3/4 in |
Mounting Bolt Dia. | 3/8 in |
Overall Wheel Width | 2 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Mounting Height | 9-1/2 in |
For Axle Dia. | 1/2 in |
Hub Length | 2 3/16 in |
Description
Swivel, Caster, Load Rating 1200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Face Brake, Tread Shape Crown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Hand Truck, 900 lb. (2NXC1)
- US CARGO CONTROL 2'' X 12' Yellow E-Track Straps w/Spring E-Fittings and Wire Hooks (5312SEFWH-Y)
- ZORO SELECT Rigid Plate Caster, TPR, 5 in., 280 lb. (2G063)
- DAYTON Cable, 1/4 in. dia., 250 ft., 7 x 19, Vinyl (33RF67)
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 800 lb (18AX04228S)
- ALBION 8" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 1250 lb (16PD08201S)
- ALBION 6" X 3" Non-Marking Nylon Tronix Rigid Caster, No Brake, Loads Up To 4100 lb (310NX06528R)
- ALBION 5" X 2" Non-Marking Elastomer Swivel Caster, Total Lock Brake, Loads Up To 1000 (16SE05228ST)
- ALBION 4" X 1-7/8" Cast Iron Swivel Caster, Face Brake, Loads Up To 1000 lb (16CA04201SFBA)
- ALBION 5" X 2" Non-Marking Polyurethane Round Rigid Caster, No Brake, Loads Up To 1000 lb (16PM05228R)
- SIMPSON STRONG-TIE 2x4 MED L Angle (ML24Z)
- Albion Plate Casters