Shop All Plate Casters
Albion
8" X 2" Non-Marking Polypropylene Swivel Caster, Total Lock Brake, Loads Up To 850 lb
Mfr # 16PB08201ST
Zoro # G300712860
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 850 lb
- Number of Wheels 1
- Wheel Dia. 8 in
- Wheel Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 16PB08201ST
- Zoro # G300712860
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 in |
For Axle Dia. | 1/2 in |
Overall Wheel Width | 2 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Mounting Bolt Dia. | 3/8 in |
Mounting Height | 9-1/2 in |
Swivel Radius | 8 5/8 in |
Hub Length | 2 3/16 in |
Description
Swivel, Caster, Load Rating 900 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polypropylene, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Crown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Diagonal Cross Brace - Hole End - 36" - 7' L (0010-03-07)
- WESTWARD 4 ft Fiberglass Stepladder, 375 lb Capacity (44YY52)
- AZTEC LIFTING HARDWARE Wire Rope Clip 3/16 304 Stainless Steel (SWR316)
- ZORO SELECT Bollard, 5", Carbon Steel, Yellow (1744PS)
- ALBION 8" X 2" Non-Marking Rubber Monoprene Swivel Caster, Face Brake, Loads Up To 280 lb (16SZ08227SFBA)
- ALBION 4" X 2" Non-Marking Rubber Soft Flat Swivel Caster, Total Lock Brake, Loads Up To 350 lb (16XS04201ST)
- ALBION 6" X 2" Non-Marking Polyurethane Premium Swivel Caster, No Brake, Loads Up To 1100 lb (16EG06201S)
- ALBION 4" X 2" Non-Marking Polyurethane Premium Swivel Caster, No Brake, Loads Up To 600 lb (16EG04201S)
- ALBION 4" X 2" Non-Marking Nylon Hd Glass Filled Swivel Caster, No Brake, Loads Up To 800 lb (16DT04201S)
- ALBION 4" X 2" Non-Marking Polypropylene Swivel Caster, Total Lock Brake, Loads Up To 450 lb (16PB04201ST)
- SERVICE CASTER 6 Inch Semi Steel Cast Iron Wheel Rigid Caster with Roller Bearing SCC (SCC-20R620-SSR)
- Albion Casters