Shop All Plate Casters
Albion
8" X 2" Non-Marking Phenolic Rigid Caster, No Brake, Loads Up To 1250 lb
Mfr # 16TM08201R
Zoro # G8661640
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Product Group Rigid Caster
- Load Rating 1250 lb
- Number of Wheels 1
- Wheel/Tread Material Phenolic
- Wheel/Tread Hardness Rating Hard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 16TM08201R
- Zoro # G8661640
- UPC # N
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Mounting Height | 9-1/2 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Mounting Bolt Dia. | 3/8 in |
Swivel Radius | 0 in |
Overall Wheel Width | 2 in |
For Axle Dia. | 1/2 in |
Hub Length | 2 3/16 in |
Description
Rigid, Caster, Load Rating 1250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Crown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Bumper, 12x3x24 In., Rubber (2MYR9)
- ALLEGRO INDUSTRIES Guardrail Winch, Cable 35x1/2in. (9401-10)
- US CARGO CONTROL 1" x 6' Ratchet Strap w/ Flat Snap Hooks (2606FSH)
- KINEDYNE Winch Strap, 30 ft. x 3 In., 5400 lb. (323021GRA)
- ALBION 8" X 2" Non-Marking Phenolic Swivel Caster, No Brake, Loads Up To 1250 lb (16TM08201S)
- ALBION 4" X 2" Non-Marking Elastomer Swivel Caster, Total Lock Brake, Loads Up To 1000 (16SE04228ST)
- ALBION 3" X 1-1/4" Non-Marking Rubber Soft Round Swivel Caster, No Brake, Loads Up To 200 lb (P2XR03028S)
- ALBION 4" X 2" Non-Marking Nylon Glass Filled Hi Temp Swivel Caster, No Brake, Loads Up To 800 lb (16HT04201S)
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 700 lb (16PI04201S)
- ALBION 5" X 2" Non-Marking Polyurethane Premium Rigid Caster, No Brake, Loads Up To 900 lb (16EG05201R)
- BLICKLE Swvl Plate Caster, Poly, 2-3/8", 705 lb. (LH-VSTH 62K)
- Albion Plate Casters