Shop All Plate Casters
Albion
8" X 2" Non-Marking Nylon Rigid Caster, No Brake, Loads Up To 1100 lb
Mfr # 05NW08201R
Zoro # G700712941
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 1100 lb
- Number of Wheels 1
- Wheel Dia. 8 in
- Wheel Width 2 in
- Caster Stem Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 05NW08201R
- Zoro # G700712941
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Mounting Height | 9-1/2 in |
Mounting Bolt Dia. | 3/8 in |
For Axle Dia. | 1/2 in |
Swivel Radius | 0 in |
Overall Wheel Width | 2 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Hub Length | 2 3/16 in |
Description
Rigid, Caster, Load Rating 1100 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Crown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL DRUM DOLLY BLACK PLASTIC 5-7 GAL BUCKET 80 LBS (PDD-5)
- CROSBY Hammerlock Link, Gr 100, 3/4 in, 35,300 lb. (1015154)
- METALTECH Scaffold Caster, 8inLx3-3/4inWx13-1/2inH (M-MBC8)
- ZORO SELECT Anti-Slip Channel, Pregalvanized, 14 Gauge (3251514-12)
- ALBION 4" X 1-1/4" Non-Marking Rubber Soft Round Swivel Caster, Face Contact Brake, Loads Up To 250 lb (P2XR04028SF)
- ALBION 6" X 2" Non-Marking Polyurethane Premium Swivel Caster, Total Lock Brake, Loads Up To 1100 lb (16EG06201ST)
- ALBION 4" X 2" Non-Marking Nylon Glass Filled Hi Temp Swivel Caster, No Brake, Loads Up To 800 lb (16HT04201S)
- ALBION 6" X 1-7/8" Cast Iron Swivel Caster, No Brake, Loads Up To 1250 lb (16CA06201S)
- ALBION 6" X 2" Non-Marking Polyurethane Premium Swivel Caster, No Brake, Loads Up To 1100 lb (16EG06201S)
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, Face Brake, Loads Up To 800 lb (18AX04228SFBE)
- ZORO SELECT Swivel Plate Caster, Cast Iron, 8 in., 1200 lb. (1NVR4)
- Albion Plate Casters