Shop All Plate Casters
Albion
8" X 2" Non-Marking Nylon Maxim Swivel Caster, Face Brake, Loads Up To 1250 lb
Mfr # 16NG08201SFBA
Zoro # G8661360
product price: $66.79
/ea
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 1250 lb
- Number of Wheels 1
- Wheel Dia. 8 in
- Wheel Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 16NG08201SFBA
- Zoro # G8661360
- UPC # N
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Mounting Bolt Dia. | 3/8 in |
Swivel Radius | 5 3/4 in |
Overall Wheel Width | 2 in |
For Axle Dia. | 1/2 in |
Mounting Height | 9-1/2 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Hub Length | 2 3/16 in |
Description
Swivel, Caster, Load Rating 1250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Face Contact Brake, Tread Shape Crown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCO Truck Wheel Dolly (ESC70130)
- TMI Curtain Door, 22 oz. Coated PVC, 8 ft. H (999-10371)
- LIFT-ALL Round Sling, Eye and Eye, 8 ft L, Nylon/Polyester, Yellow (EE90X8)
- CAMPBELL CHAIN & FITTINGS Chain, 20ft, 1/4in, Proof Coil, Self Colored (T0144020)
- ALBION 8" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 1250 lb (16PI08201S)
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 700 lb (16XA04201S)
- ALBION 6" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 1230 lb (16PD06201R)
- ALBION 6" X 2" Non-Marking Polyurethane Premium Swivel Caster, Total Lock Brake, Loads Up To 1100 lb (16EG06201ST)
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 700 lb (16PI04201S)
- ALBION 5" X 2" Non-Marking Phenolic Swivel Caster, Face Brake, Loads Up To 1000 lb (16TM05201SFBA)
- ZORO SELECT NSF-Listed Plate Caster, 1250 lb. Ld Rating, Roller (P21S-UA080R-15)
- Albion Plate Casters