Shop All Plate Casters
Albion
8" X 2" Non-Marking Nylon Glass Filled Hi Temp Swivel Caster, No Brake, Loads Up To 1200 lb
Mfr # 05HT08201S
Zoro # G100712800
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 1200 lb
- Number of Wheels 1
- Wheel Dia. 8 in
- Wheel Width 2 in
- Caster Stem Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 05HT08201S
- Zoro # G100712800
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Mounting Bolt Dia. | 3/8 in |
Swivel Radius | 6 3/8 in |
Overall Wheel Width | 2 in |
Mounting Height | 9-1/2 in |
For Axle Dia. | 1/2 in |
Hub Length | 2 3/16 in |
Description
Swivel, Caster, Load Rating 1200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Crown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE Caster Wheel, Polyurthan, 1-3/8", 220 lb. (VSTH 35/6K)
- ZORO SELECT Caster Wheel, 1200 lb., 6 D x 2 In. (2RZE7)
- VESTIL 156 H Steel 12 Steps (LAD-MM-12-P)
- CALDWELL Tea Cup Lifting Sling, 9800 lb. Cap. (LS-3/4)
- ALBION 8" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 1250 lb (16XA08201R)
- ALBION 10" X 3" Non-Marking Nylon Tronix Swivel Caster, No Brake, Loads Up To 4100 lb (310NX10528S)
- ALBION 3" X 1-1/4" Non-Marking Rubber Soft Round Swivel Caster, No Brake, Loads Up To 200 lb (P2XR03028S)
- ALBION 16 Series Floor Lock (90TM06501S)
- ALBION 6" X 2" Non-Marking Rubber Soft Round Rigid Caster, No Brake, Loads Up To 450 lb (16XR06201R)
- ALBION 8" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 1250 lb (18AX08228R)
- BLICKLE Swivel Plate Caster, TPR, 8", 660 lb. (LE-ALEV 200K-14)
- Albion Casters