Shop All Plate Casters
Albion
8" X 2" Non-Marking Elastomer Swivel Caster, To 1200Tal Lock Brake, Loads Up To 1200
Mfr # 16SE08228ST
Zoro # G700712873
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 1200 lb
- Number of Wheels 1
- Wheel Dia. 8 in
- Wheel Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 16SE08228ST
- Zoro # G700712873
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Overall Wheel Width | 2 in |
Mounting Plate Size | 4 in X 4-1/2 in |
For Axle Dia. | 1/2 in |
Mounting Bolt Dia. | 3/8 in |
Mounting Height | 9-1/2 in |
Swivel Radius | 8 5/8 in |
Hub Length | 2 3/16 in |
Description
Swivel, Caster, Load Rating 1200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Crown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT TOW LINE, HMPE, 1/4"x150' W/ 1 EYE 25" x8" x1.5" (A-B102064L150S)
- GPS - GENERIC PARTS SERVICE Shaft For Yale MPB 045 VG Pallet Trucks (YL 582023898)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 2" x 12' - 2-ply (EE2-902-12-T4)
- NITE IZE Carabiner Clip, 8 In., Glass Filled Nylon (SBP8-03-01BG)
- ALBION 5" X 2" Non-Marking Polyurethane X-Treme Swivel Caster, No Brake, Loads Up To 1000 lb (05XI05201S)
- ALBION 5" X 1-7/8" Cast Iron Swivel Caster, Total Lock Brake, Loads Up To 1250 lb (16CA05201ST)
- ALBION 4" X 2" Non-Marking Elastomer Swivel Caster, No Brake, Loads Up To 1250 (18SE04228S)
- ALBION 5" X 1-1/4" Non-Marking Rubber Soft Round Rigid Caster, No Brake, Loads Up To 250 lb (P2XR05028R)
- ALBION 5" X 2" Non-Marking Polyurethane X-Treme Swivel Caster, No Brake, Loads Up To 1000 lb (16XI05201S)
- ALBION 5" X 2" Non-Marking Polyurethane Round Rigid Caster, No Brake, Loads Up To 1000 lb (18PM05228R)
- SERVICE CASTER 6 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S614-TPRB-2-R-2)
- Albion Casters