Shop All Plate Casters
Albion
8" X 2-1/2" Rubber Pneumatic Swivel Caster, Face Contact Brake, Loads Up To 220 lb
Mfr # 16SF08427SF
Zoro # G100719830
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 220 lb
- Number of Wheels 1
- Wheel Dia. 8 in
- Wheel Width 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 16SF08427SF
- Zoro # G100719830
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2-1/2 in |
Tire Rim Dia. | 3 in |
Mounting Height | 10-1/8 in |
Mounting Bolt Dia. | 3/8 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Description
Caster, Load Rating Range 0 to 299 lb, Load Rating 220 lb, Tread Centipede, Wheel Dia. 8 in, Wheel Width 2 1/2 in, Inside Bolt Hole Spacing 7 5/8 in x 3 in, Outside Bolt Hole Spacing 3 in x 3 5/8 in, Caster Brake Type Face Contact Brake, Caster Product Group Swivel Caster with Brake, Caster Sub-Type Swivel, Operating Temperature Range Not Rated, Non-Marking No, Wheel/Tread Material Rubber, Tire Rim Dia. 3 in, Frame Finish Zinc Plated, Tread Color Black, Swivel Raceway Type Double Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Modular Powered-Lift/Manual-Push Platform Lift Truck with Workbench, Powered/Manual (2MPU7)
- ZORO SELECT General Purpose Dolly, 900 lb. (24WF53)
- HAMILTON Plate Caster, Swivel, Poly, 8 in., 1500 lb., Grn, A (S-HS-8DB)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow (EEF3-902-6)
- ALBION 6" X 1-7/8" Cast Iron Swivel Caster, No Brake, Loads Up To 1250 lb (16CA06201S)
- ALBION 6" X 2" Non-Marking Rubber Monoprene Rigid Caster, No Brake, Loads Up To 250 lb (16SZ06228R)
- ALBION 6" X 2" Non-Marking Rubber Monoprene Swivel Caster, No Brake, Loads Up To 250 lb (16SZ06228S)
- ALBION 10" X 3" Non-Marking Nylon Tronix Swivel Caster, No Brake, Loads Up To 4100 lb (310NX10528S)
- ALBION 5" X 2" Non-Marking Polyurethane X-Treme Swivel Caster, No Brake, Loads Up To 1000 lb (05XI05201S)
- ALBION 4" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 700 lb (16XA04201R)
- RWM Swivel Plate Caster, Polyurethane, 1500 lb (68-UAB-0821-S-92A)
- Albion Plate Casters