Shop All Plate Casters
Albion
6" X 3" Non-Marking Nylon Tronix Rigid Caster, No Brake, Loads Up To 4100 lb
Mfr # 310NX06528R
Zoro # G7282494
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Load Rating 4100 lb
- Number of Wheels 1
- Wheel Dia. 6 in
- Wheel Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 310NX06528R
- Zoro # G7282494
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 3 in |
Mounting Plate Size | 4-1/2 in X 6-1/4 in |
Mounting Bolt Dia. | 1/2 in |
Mounting Height | 7-1/2 in |
Hub Length | 3 1/2 in |
Description
Rigid, Kingpinless Plate Caster, Load Rating 4100 lb, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polymer, Wheel Core Material Polymer, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Canvas Chain Container, For 4DFL1-4DFL6 (BK2C2)
- BLUFF MANUFACTURING Mini Ramp, 16000lb, 15ftLx96inWx32inH (16MR9615)
- US CARGO CONTROL 1/4'' PVC Coated Bungee Hook (6 MM) - 10 Pack (SHCH14-10PK)
- SPECIALMADE GOODS AND SERVICES Rubbermaid 10in Wheel Kit with Hardware Includes 2 10in Wheel, 4 Washers, 2 Axle Nuts (FG1004L30000)
- ALBION 6" X 2" Non-Marking Rubber Monoprene Swivel Caster, No Brake, Loads Up To 250 lb (16SZ06228S)
- ALBION 5" X 2" Non-Marking Rubber Soft Flat Rigid Caster, No Brake, Loads Up To 375 lb (18XS05229R)
- ALBION 4" X 2" Non-Marking Polypropylene Rigid Caster, No Brake, Loads Up To 450 lb (16PB04201R)
- ALBION 4" X 1-7/8" Cast Iron Swivel Caster, Face Brake, Loads Up To 1000 lb (16CA04201SFBA)
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 800 lb (18AX04228S)
- ALBION 6" X 2" Non-Marking Rubber Soft Flat Swivel Caster, Face Brake, Loads Up To 600 lb (16XS06201SFBA)
- VORTEX 4 in. Optional Casters for Wire Shelving PVC Grip Ring - 200 lbs Caster (VO2659747)
- Albion Casters