Shop All Plate Casters
Albion
6" X 2" Non-Marking Rubber Soft Flat Swivel Caster, Face Brake, Loads Up To 600 lb
Mfr # 05XS06201SFBD
Zoro # G300712907
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 600 lb
- Number of Wheels 1
- Wheel Dia. 6 in
- Wheel Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 05XS06201SFBD
- Zoro # G300712907
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Mounting Plate Size | 4 in X 4-1/2 in |
For Axle Dia. | 1/2 in |
Swivel Radius | 4 7/8 in |
Mounting Height | 7-1/2 in |
Overall Wheel Width | 2 in |
Mounting Bolt Dia. | 3/8 in |
Hub Length | 2 3/16 in |
Description
Swivel, Caster, Load Rating 600 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Face Brake, Tread Shape Crown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Self-Propelled Electric Pallet Jack Truck, 2 60AH Batteries, 3300 Lb. Cap. (988993)
- COTTERMAN 15 ft 3 in Fixed Ladder with Safety Cage, Steel, 16 Steps, Top Exit, Powder Coated Finish (M16SC C1)
- HAMILTON White Nylon Wheel, 6X2, 1/2 Ssbb (W-620-WNBS-1/2)
- TRI-ARC 92 in Ladder, Steel, 4 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL5004242)
- ALBION 8" X 2" Non-Marking Rubber Soft Round Rigid Caster, No Brake, Loads Up To 600 lb (16XR08201R)
- ALBION 5" X 2" Non-Marking Nylon Hd Glass Filled Swivel Caster, No Brake, Loads Up To 1200 lb (16DT05201S)
- ALBION 6" X 2" Non-Marking Nylon Maxim Rigid Caster, No Brake, Loads Up To 1200 lb (16NG06201R)
- ALBION 8" X 2" Non-Marking Phenolic Swivel Caster, No Brake, Loads Up To 1250 lb (16TM08201S)
- ALBION 8" X 2" Non-Marking Polyurethane Round Rigid Caster, No Brake, Loads Up To 1250 lb (16PM08228R)
- ALBION 8" X 2" Non-Marking Polyurethane Swivel Caster, Face Brake, Loads Up To 1000 lb (05XA08201SFBD)
- SERVICE CASTER Assure Parts 19086UQ6 Replacement Caster with Brake (ASS-SCC-20S514-TPRB-TLB)
- Albion Plate Casters