Shop All Plate Casters
Albion
6" X 2" Non-Marking Rubber Soft Flat Rigid Caster, No Brake, Loads Up To 600 lb
Mfr # 18XS06229R
Zoro # G8658944
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Product Group Rigid Caster
- Load Rating 600 lb
- Wheel Dia. 6 in
- Wheel Width 2 in
- Wheel/Tread Material Rubber Soft (Flat)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albion
- MFR # 18XS06229R
- Zoro # G8658944
- UPC # N
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Mounting Height | 7-1/2 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Mounting Bolt Dia. | 3/8 in |
Swivel Radius | None- Rigid Caster |
For Axle Dia. | 1/2 in |
Description
Rigid, Maintenance-Free Plate Caster, Load Rating 600 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 6"X2" MOLD-ON-RUBBER CASTER KIT 2400# CAP, PK4 (D-CK4-MR6-2)
- KNUFFI Corner Guard, Rounded, Black (60-6785)
- US CARGO CONTROL 5/16" x 36" Black Bungee Cords (bundle of 10) - 8mm (BC51636-10PK)
- FOOT MASTER Leveling Caster, Ratchet, 63 mm Nylon Wheel, 1/2-13 Stem, Swivel, 500 kg Cap, NBR Foot Pad, Black (GDR-80-S-NYN-FBL-1/2)
- ALBION 5" X 2" Non-Marking Elastomer Swivel Caster, Total Lock Brake, Loads Up To 1000 (16SE05228ST)
- ALBION 4" X 1-1/4" Non-Marking Rubber Soft Round Rigid Caster, No Brake, Loads Up To 250 lb (P2XR04028R)
- ALBION 8" X 2" Non-Marking Elastomer Swivel Caster, Face Brake, Loads Up To 1200 (16SE08228SFBA)
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, Face Brake, Loads Up To 700 lb (16PD04201SFBA)
- ALBION 4" X 2" Non-Marking Elastomer Swivel Caster, No Brake, Loads Up To 1250 (18SE04228S)
- ALBION 5" X 2" Non-Marking Polyurethane X-Treme Swivel Caster, No Brake, Loads Up To 1000 lb (16XI05201S)
- SERVICE CASTER 6 Inch Polyolefin Wheel Rigid Caster with Roller Bearing (SCC-20R620-POR)
- Albion Plate Casters